Shop All Anti-slip tapes, Treads & Stair Nosings
Handi Ramp
Stair Tread Cover, Yellow, 48in W, Alum
Mfr # NST103748YL0
Zoro # G4577684
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Thickness 1/4 in
- Depth 3 3/4 in
- Tread Pattern Perforated
- Installation Method Concrete Anchor, Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi Ramp
- MFR # NST103748YL0
- Zoro # G4577684
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 48 in |
Depth | 3 3/4 in |
Lip Height | 1 1/8 in |
Details
Item | Stair Tread Cover |
Color | Yellow |
Material | Aluminum |
Thickness | 1/4 in |
Tread Pattern | Perforated |
Installation Method | Concrete Anchor, Screws |
Indoor/Outdoor Usage | Indoor, Outdoor |
Includes | No 8 Stainless Steel Screws |
Nose Style | Square |
Two-Stage Installation | No |
Surface Design | Raised Discs |
Tread Material | Aluminum |
Installation Hardware Included | Yes |
Edge Style | Round |
For Surface Type | Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces |
Description
Stair Tread Cover, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Raised Discs, Color Yellow, Edge Style Round, For Surface Type Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces, Includes No 8 Stainless Steel Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Concrete Anchor, Screws, Material Aluminum, Overall Depth 3 3/4 in, Overall Width 48 in, Product Type Anti-Slip Stair Tread Strip, Thickness 1/4 in, Traffic Type Heavy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians RW07 High Visibility Rainwear Overalls (RW07O-ESGV-5X)
- MASTER LOCK Station w/Electrical Lockouts, Plastic (S1850E410PRE)
- REEBOK Size 10 Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- 3M DBI-SALA Saflok Max Web Anchor (1231305)
- HANDI RAMP Stair Tread Cover, Safety, 30in W, Alum (NST103730YL0)
- HANDI RAMP Stair Tread Cover, Silver, 48in W, Alum (NST103748SL0)
- HANDI RAMP Stair Tread Cover, Blk, 48in W, Aluminum (NST103748BK0)
- HANDI RAMP Stair Tread Cover, Silver, 30in W, Aluminum (NST103730SL0)
- HANDI RAMP Stair Nosing, Silver, 48in W, Aluminum (NSN122748SL0)
- HANDI RAMP Stair Nosing, Safety Ylw, 30in W, Aluminum (NSN122730YL0)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (8A384)
- Handi Ramp Anti-slip tapes, Treads & Stair Nosings