Shop All Anti-slip tapes, Treads & Stair Nosings
Handi Ramp
Stair Tread Cover, Safety, 30in W, Alum
Mfr # NST103730YL0
Zoro # G4621346
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Thickness 1/4 in
- Installation Method Concrete Anchor, Screws
- Depth 3 3/4 in
- Tread Pattern Perforated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi Ramp
- MFR # NST103730YL0
- Zoro # G4621346
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 30 in |
Depth | 3 3/4 in |
Lip Height | 1 1/8 in |
Details
Item | Stair Tread Cover |
Color | Yellow |
Material | Aluminum |
Thickness | 1/4 in |
Installation Method | Concrete Anchor, Screws |
Tread Pattern | Perforated |
Indoor/Outdoor Usage | Indoor, Outdoor |
Includes | No 8 Stainless Steel Screws |
For Surface Type | Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces |
Edge Style | Round |
Tread Material | Aluminum |
Two-Stage Installation | No |
Nose Style | Square |
Installation Hardware Included | Yes |
Surface Design | Raised Discs |
Description
Stair Tread Cover, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Raised Discs, Color Yellow, Edge Style Round, For Surface Type Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces, Includes No 8 Stainless Steel Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Concrete Anchor, Screws, Material Aluminum, Overall Depth 3 3/4 in, Overall Width 30 in, Product Type Anti-Slip Stair Tread Strip, Thickness 1/4 in, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Loose Fit Midweight Short-Sleeve Pocket Polo, Navy, 2XL, REG (K570-NVY2XLREG)
- VISUAL WORKPLACE PVC-Board, Yellow, 48"x96 (15-1924-4896-618)
- CHECKERS Warning Whip, 5 ft. H, Green Light Bulb (FSLEDW5OWGF)
- BLACKBURN FLAG Marking Flag, Black Dots/Yellow, Pk100 (3JVK3)
- HANDI RAMP Stair Tread Cover, Blk, 48in W, Aluminum (NST103748BK0)
- HANDI RAMP Stair Tread Cover, Silver, 48in W, Alum (NST103748SL0)
- HANDI RAMP Stair Tread Cover, Yellow, 48in W, Alum (NST103748YL0)
- HANDI RAMP Stair Nosing, Black, 48in W, Aluminum (NSN122748BK0)
- HANDI RAMP Stair Tread Cover, Black, 30in W, Aluminum (NST103730BK0)
- HANDI RAMP Stair Nosing, Silver, 30in W, Aluminum (NSN129030SL0)
- ZORO SELECT Aisle Marking Tape, Solid, Yellow, 1" W (VM100YL)
- Handi Ramp Anti-slip tapes, Treads & Stair Nosings