Shop All Anti-slip tapes, Treads & Stair Nosings
Handi Ramp
Stair Tread Cover, Blk, 48in W, Aluminum
Mfr # NST103748BK0
Zoro # G4608877
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Thickness 3/32 in
- Installation Method Concrete Anchor, Screws
- Tread Pattern Grit Coating
- Depth 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi Ramp
- MFR # NST103748BK0
- Zoro # G4608877
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 48 in |
Depth | 3 3/4 in |
Lip Height | 1 1/8 in |
Details
Item | Stair Tread Cover |
Material | Aluminum |
Color | Black |
Thickness | 3/32 in |
Installation Method | Concrete Anchor, Screws |
Tread Pattern | Grit Coating |
Includes | (18) 3/4 in Stainless Steel Screws |
Indoor/Outdoor Usage | Indoor, Outdoor |
Surface Design | Raised Discs |
Installation Hardware Included | Yes |
Two-Stage Installation | No |
Nose Style | Square |
For Surface Type | Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces |
Edge Style | Round |
Tread Material | Aluminum |
Description
Stair Tread Cover, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Raised Discs, Color Black, Edge Style Round, For Surface Type Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces, Includes (18) 3/4 in Stainless Steel Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Concrete Anchor, Screws, Material Aluminum, Overall Depth 3 3/4 in, Overall Width 48 in, Product Type Anti-Slip Stair Tread Strip, Thickness 3/32 in, Traffic Type Heavy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKERS Over-the-Head Ear Muffs, 32 dB, Passive Premium, Black (GWP-EXFM5)
- MR. CHAIN Cone Chain Connector Kit - Orange (50 ft. of 2" Chain) (97413-KIT)
- OCCUNOMIX Medium Men's Sweatshirt, Yellow (LUX-SWTLH-YM)
- 3M Versaflo High Durability Belt, Leather, 53" (TR-326)
- HANDI RAMP Stair Tread Cover, Silver, 48in W, Alum (NST103748SL0)
- HANDI RAMP Stair Tread Cover, Safety, 30in W, Alum (NST103730YL0)
- HANDI RAMP Stair Tread Cover, Yellow, 48in W, Alum (NST103748YL0)
- HANDI RAMP Stair Nosing, Safety Ylw, 48in W, Aluminum (NSN129048YL0)
- HANDI RAMP Stair Nosing, Silver, 48in W, Aluminum (NSN122748SL0)
- HANDI RAMP Stair Nosing, Safety Ylw, 30in W, Aluminum (NSN122730YL0)
- STAIRMASTER 9" Stair Tread 4'0" Yellow-Black (500-YB4)
- Handi Ramp Anti-slip tapes, Treads & Stair Nosings