Shop All Anti-slip tapes, Treads & Stair Nosings
Handi Ramp
Stair Tread Cover, Black, 30in W, Aluminum
Mfr # NST103730BK0
Zoro # G4579671
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Material Aluminum
- Color Black
- Thickness 1/4 in
- Depth 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi Ramp
- MFR # NST103730BK0
- Zoro # G4579671
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 30 in |
Depth | 3 3/4 in |
Lip Height | 1 1/8 in |
Details
Item | Stair Tread Cover |
Material | Aluminum |
Color | Black |
Thickness | 1/4 in |
Installation Method | Concrete Anchor, Screws |
Tread Pattern | Grit Coating |
Includes | No 8 Stainless Steel Screws |
Indoor/Outdoor Usage | Indoor, Outdoor |
Installation Hardware Included | Yes |
For Surface Type | Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces |
Two-Stage Installation | No |
Edge Style | Round |
Nose Style | Square |
Tread Material | Aluminum |
Surface Design | Raised Discs |
Description
Stair Tread Cover, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Raised Discs, Color Black, Edge Style Round, For Surface Type Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces, Includes No 8 Stainless Steel Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Concrete Anchor, Screws, Material Aluminum, Overall Depth 3 3/4 in, Overall Width 30 in, Product Type Anti-Slip Stair Tread Strip, Thickness 1/4 in, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Fire Sign, 4" W, 14" H, 0.004" Thickness (U1-0066-RD_4x14)
- PIG Sheen Clean Loose Absorbent, 11 lb (PLP900-1)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-901 (FS-624-901)
- ANSELL HaloKote DSK, Robust Latex Exam Gloves, 13 mil Palm, Latex, Powder-Free, L, 50 PK, Blue, Green (DSK)
- HANDI RAMP Stair Nosing, Safety Ylw, 30in W, Aluminum (NSN122730YL0)
- HANDI RAMP Stair Tread Cover, Safety, 30in W, Alum (NST103730YL0)
- HANDI RAMP Stair Nosing, Silver, 30in W, Aluminum (NSN122730SL0)
- HANDI RAMP Stair Nosing, Safety Ylw, 48in W, Aluminum (NSN129048YL0)
- HANDI RAMP Stair Tread Cover, Silver, 48in W, Alum (NST103748SL0)
- HANDI RAMP Stair Tread Cover, Yellow, 48in W, Alum (NST103748YL0)
- 3M Conformable Anti-Slip Tape, Black, 60ft (510)
- Handi Ramp Anti-slip tapes, Treads & Stair Nosings