Shop All Anti-slip tapes, Treads & Stair Nosings
Handi Ramp
Stair Nosing, Silver, 48in W, Aluminum
Mfr # NSN129048SL0
Zoro # G4543743
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Material Aluminum
- Color Silver
- Thickness 1/4 in
- Installation Method Concrete Anchor, Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi Ramp
- MFR # NSN129048SL0
- Zoro # G4543743
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 48 in |
Depth | 9 in |
Lip Height | 1 1/8 in |
Details
Item | Stair Nosing |
Material | Aluminum |
Color | Silver |
Thickness | 1/4 in |
Installation Method | Concrete Anchor, Screws |
Tread Pattern | Perforated |
Indoor/Outdoor Usage | Indoor, Outdoor |
Includes | Stainless Steel Screws |
Surface Design | Raised Discs |
Edge Style | Round |
Base Material | Aluminum |
Installation Hardware Included | Yes |
For Surface Type | Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces |
Two-Stage Installation | No |
Nose Style | Square |
Description
Stair Nosing, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Raised Discs, Color Silver, Edge Style Round, For Surface Type Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces, Includes Stainless Steel Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Concrete Anchor, Screws, Material Aluminum, Overall Depth 9 in, Overall Width 48 in, Product Type Anti-Slip Stair Tread, Thickness 1/4 in, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 7-1/2 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- MECHANIX WEAR Vision Type-N, Gray Anti-Fog ; Anti-Scratch (VNS-20AB-PU)
- NMC No Parking Fire Lane Sign (TM3H)
- BRADY Pipe Marker, Tower Water Supply, PK5, 7287-1-PK (7287-1-PK)
- HANDI RAMP Stair Tread Cover, Blk, 48in W, Aluminum (NST103748BK0)
- HANDI RAMP Stair Nosing, Black, 48in W, Aluminum (NSN122748BK0)
- HANDI RAMP Stair Nosing, Safety Ylw, 48in W, Aluminum (NSN129048YL0)
- HANDI RAMP Stair Nosing, Safety Ylw, 48in W, Aluminum (NSN122748YL0)
- HANDI RAMP Stair Tread Cover, Safety, 30in W, Alum (NST103730YL0)
- HANDI RAMP Stair Tread Cover, Yellow, 48in W, Alum (NST103748YL0)
- INCOM Tape, Engineer Grade, Rflctiv, 2"X30ft, Blue (RST103)
- Handi Ramp Anti-slip tapes, Treads & Stair Nosings