Shop All Anti-slip tapes, Treads & Stair Nosings
Handi Ramp
Stair Nosing, Safety Ylw, 48in W, Aluminum
Mfr # NSN129048YL0
Zoro # G4554444
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Material Aluminum
- Thickness 1/4 in
- Tread Pattern Perforated
- Installation Method Concrete Anchor, Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Handi Ramp
- MFR # NSN129048YL0
- Zoro # G4554444
- UPC # 071736494548
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 48 in |
Depth | 9 in |
Lip Height | 1 1/8 in |
Details
Item | Stair Nosing |
Color | Yellow |
Material | Aluminum |
Thickness | 1/4 in |
Tread Pattern | Perforated |
Installation Method | Concrete Anchor, Screws |
Includes | Stainless Steel Screws |
Indoor/Outdoor Usage | Indoor, Outdoor |
Edge Style | Round |
Nose Style | Square |
For Surface Type | Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces |
Installation Hardware Included | Yes |
Two-Stage Installation | No |
Base Material | Aluminum |
Surface Design | Raised Discs |
Description
Stair Nosing, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Raised Discs, Color Yellow, Edge Style Round, For Surface Type Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces, Includes Stainless Steel Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Concrete Anchor, Screws, Material Aluminum, Overall Depth 9 in, Overall Width 48 in, Product Type Anti-Slip Stair Tread, Thickness 1/4 in, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Coated Gloves, Palm Coverage, Blue/White, XL, PR (20GZ58)
- NMC Four Digit Placard 1223 (DL182R)
- SUPER ANCHOR SAFETY Small - Red Webbing Fall Arrester Full Body Harness (6001-RS)
- KENT SAFETY Life Jacket, Adult, Type I, Collar Style (100100-200-004-12)
- HANDI RAMP Stair Nosing, Black, 48in W, Aluminum (NSN122748BK0)
- HANDI RAMP Stair Nosing, Safety Ylw, 30in W, Aluminum (NSN122730YL0)
- HANDI RAMP Stair Tread Cover, Silver, 30in W, Aluminum (NST103730SL0)
- HANDI RAMP Stair Nosing, Silver, 30in W, Aluminum (NSN122730SL0)
- HANDI RAMP Stair Tread Cover, Blk, 48in W, Aluminum (NST103748BK0)
- HANDI RAMP Stair Tread Cover, Yellow, 48in W, Alum (NST103748YL0)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (121BLA5)
- Handi Ramp Anti-slip tapes, Treads & Stair Nosings