Shop All Anti-slip tapes, Treads & Stair Nosings
Handi Ramp
Stair Nosing, Safety Ylw, 48in W, Aluminum
Mfr # NSN122748YL0
Zoro # G4597914
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Yellow
- Thickness 1/4 in
- Tread Pattern Perforated
- Installation Method Concrete Anchor, Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi Ramp
- MFR # NSN122748YL0
- Zoro # G4597914
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 48 in |
Depth | 2 3/4 in |
Lip Height | 1 1/8 in |
Size (DxW) | 2 3/4 in x 48 in |
Details
Item | Stair Nosing |
Material | Aluminum |
Color | Yellow |
Thickness | 1/4 in |
Tread Pattern | Perforated |
Installation Method | Concrete Anchor, Screws |
Indoor/Outdoor Usage | Indoor, Outdoor |
Includes | Stainless Steel Screws |
Two-Stage Installation | No |
For Surface Type | Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces |
Nose Style | Square |
Base Material | Aluminum |
Installation Hardware Included | Yes |
Edge Style | Round |
Surface Design | Raised Discs |
Description
Stair Nosing, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Raised Discs, Color Yellow, Edge Style Round, For Surface Type Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces, Includes Stainless Steel Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Concrete Anchor, Screws, Material Aluminum, Overall Depth 2 3/4 in, Overall Width 48 in, Product Type Anti-Slip Stair Nosing, Thickness 1/4 in, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR, Size: 13 (9550-13W)
- CONDOR OUTDOOR PRODUCTS RS CUMMERBUND RETRO KIT, OLIVE DRAB (221239-001)
- LUMAPRO Exit Sign, ABS, LED/Incandescent, 12W, Red (40CP82)
- CONDOR Cut-Resistant Gloves, L/9, PR (61CV81)
- HANDI RAMP Stair Nosing, Black, 30in W, Aluminum (NSN122730BK0)
- HANDI RAMP Stair Tread Cover, Silver, 48in W, Alum (NST103748SL0)
- HANDI RAMP Stair Nosing, Silver, 30in W, Aluminum (NSN122730SL0)
- HANDI RAMP Stair Tread Cover, Black, 30in W, Aluminum (NST103730BK0)
- HANDI RAMP Stair Tread Cover, Safety, 30in W, Alum (NST103730YL0)
- HANDI RAMP Stair Nosing, Safety Ylw, 30in W, Aluminum (NSN122730YL0)
- 3M ANTI SLIP TAPE BK 4""X60' (7733)
- Handi Ramp Anti-slip tapes, Treads & Stair Nosings