Shop All Anti-slip tapes, Treads & Stair Nosings
Handi Ramp
Stair Nosing, Safety Ylw, 30in W, Aluminum
Mfr # NSN129030YL0
Zoro # G4549693
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Color Yellow
- Material Aluminum
- Thickness 1/4 in
- Installation Method Concrete Anchor, Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi Ramp
- MFR # NSN129030YL0
- Zoro # G4549693
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 30 in |
Depth | 9 in |
Lip Height | 1 1/8 in |
Details
Item | Stair Nosing |
Color | Yellow |
Material | Aluminum |
Thickness | 1/4 in |
Installation Method | Concrete Anchor, Screws |
Tread Pattern | Perforated |
Includes | Stainless Steel Screws |
Indoor/Outdoor Usage | Indoor, Outdoor |
Nose Style | Square |
Surface Design | Raised Discs |
Installation Hardware Included | Yes |
Two-Stage Installation | No |
Base Material | Aluminum |
Edge Style | Round |
For Surface Type | Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces |
Description
Stair Nosing, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Raised Discs, Color Yellow, Edge Style Round, For Surface Type Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces, Includes Stainless Steel Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Concrete Anchor, Screws, Material Aluminum, Overall Depth 9 in, Overall Width 30 in, Product Type Anti-Slip Stair Tread, Thickness 1/4 in, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Leather Gloves, Insulated, LimeGreen, XL, PR (1939KW-XL)
- CONDOR Back Support, M (1UM60)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Navy, L (70129_590-L)
- BRADY Pipe Marker, Domestic Hot Water Return, Y, 4052-B (4052-B)
- HANDI RAMP Stair Nosing, Black, 48in W, Aluminum (NSN122748BK0)
- HANDI RAMP Stair Nosing, Safety Ylw, 48in W, Aluminum (NSN129048YL0)
- HANDI RAMP Stair Nosing, Black, 30in W, Aluminum (NSN122730BK0)
- HANDI RAMP Stair Nosing, Silver, 48in W, Aluminum (NSN122748SL0)
- HANDI RAMP Stair Nosing, Silver, 30in W, Aluminum (NSN129030SL0)
- HANDI RAMP Stair Tread Cover, Safety, 30in W, Alum (NST103730YL0)
- ZORO SELECT Reflective Marking Tape, Roll, 150 ft. L (KPT2WT-50)
- Handi Ramp Anti-slip tapes, Treads & Stair Nosings