Shop All Anti-slip tapes, Treads & Stair Nosings
Handi Ramp
Stair Nosing, Safety Ylw, 30in W, Aluminum
Mfr # NSN122730YL0
Zoro # G4635547
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Material Aluminum
- Color Yellow
- Thickness 1/4 in
- Installation Method Concrete Anchor, Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi Ramp
- MFR # NSN122730YL0
- Zoro # G4635547
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 30 in |
Depth | 2 3/4 in |
Lip Height | 1 1/8 in |
Size (DxW) | 2 3/4 in x 30 in |
Details
Item | Stair Nosing |
Material | Aluminum |
Color | Yellow |
Thickness | 1/4 in |
Installation Method | Concrete Anchor, Screws |
Tread Pattern | Perforated |
Indoor/Outdoor Usage | Indoor, Outdoor |
Includes | Stainless Steel Screws |
Installation Hardware Included | Yes |
Two-Stage Installation | No |
Nose Style | Square |
Edge Style | Round |
For Surface Type | Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces |
Base Material | Aluminum |
Surface Design | Raised Discs |
Description
Stair Nosing, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Raised Discs, Color Yellow, Edge Style Round, For Surface Type Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces, Includes Stainless Steel Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Concrete Anchor, Screws, Material Aluminum, Overall Depth 2 3/4 in, Overall Width 30 in, Product Type Anti-Slip Stair Nosing, Thickness 1/4 in, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Coverall, Deluxe, Insulated, Twill, 6XL, Reg (I414)
- MAGID TREX Windstorm Series TRX742 CoolMesh Back Syntec Palm Impact GloveCut Level A6 (TRX742XL)
- FIFTHPULSE Nitrile Disposable Gloves, Nitrile, Powder-Free, S, 100 PK, Cool Gray (FMN100564)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-375-423)
- HANDI RAMP Stair Tread Cover, Yellow, 48in W, Alum (NST103748YL0)
- HANDI RAMP Stair Nosing, Silver, 30in W, Aluminum (NSN122730SL0)
- HANDI RAMP Stair Tread Cover, Silver, 48in W, Alum (NST103748SL0)
- HANDI RAMP Stair Tread Cover, Safety, 30in W, Alum (NST103730YL0)
- HANDI RAMP Stair Nosing, Black, 30in W, Aluminum (NSN122730BK0)
- HANDI RAMP Stair Nosing, Safety Ylw, 48in W, Aluminum (NSN129048YL0)
- TUFTILE ADA Warning Pad, Yellow, 5ft Lx2 (TT2460-SA-YEL-1)
- Handi Ramp Anti-slip tapes, Treads & Stair Nosings