Shop All Anti-slip tapes, Treads & Stair Nosings
Handi Ramp
Stair Nosing, Black, 30in W, Aluminum
Mfr # NSN129030BK0
Zoro # G4601466
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Material Aluminum
- Color Black
- Thickness 1/4 in
- Tread Pattern Perforated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi Ramp
- MFR # NSN129030BK0
- Zoro # G4601466
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 30 in |
Depth | 9 in |
Lip Height | 1 1/8 in |
Details
Item | Stair Nosing |
Material | Aluminum |
Color | Black |
Thickness | 1/4 in |
Tread Pattern | Perforated |
Installation Method | Concrete Anchor, Screws |
Includes | Stainless Steel Screws |
Indoor/Outdoor Usage | Indoor, Outdoor |
For Surface Type | Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces |
Two-Stage Installation | No |
Base Material | Aluminum |
Installation Hardware Included | Yes |
Edge Style | Round |
Surface Design | Raised Discs |
Nose Style | Square |
Description
Stair Nosing, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Raised Discs, Color Black, Edge Style Round, For Surface Type Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces, Includes Stainless Steel Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Concrete Anchor, Screws, Material Aluminum, Overall Depth 9 in, Overall Width 30 in, Product Type Anti-Slip Stair Tread, Thickness 1/4 in, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Ultrane 500 Grip & Proof Nitrile Palm Coated Gloves, Lt Weight, Size 7 (500417)
- GE Back Support Belt, XL, 42"- 48", Black, Adjustable (GR540XL)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Green (X5014-ANSI)
- MILWAUKEE TOOL WorkSkin Warm Weather Hard Hat Liner (425G)
- HANDI RAMP Stair Tread Cover, Silver, 48in W, Alum (NST103748SL0)
- HANDI RAMP Stair Nosing, Safety Ylw, 30in W, Aluminum (NSN122730YL0)
- HANDI RAMP Stair Nosing, Black, 30in W, Aluminum (NSN122730BK0)
- HANDI RAMP Stair Nosing, Black, 48in W, Aluminum (NSN122748BK0)
- HANDI RAMP Stair Nosing, Silver, 48in W, Aluminum (NSN122748SL0)
- HANDI RAMP Stair Tread Cover, Silver, 30in W, Aluminum (NST103730SL0)
- CONDOR Anti-Slip Tape, White, 16 in. x 34 in. (GRAN1375)
- Handi Ramp Anti-slip tapes, Treads & Stair Nosings