Shop All Wheelchair Ramps
Handi Ramp
ADA Compliant Rubber Threshold Ramp: 2-1/4" Rise x 46" Wide x 29-3/4" Depth
Mfr # MRAEZ2150
Zoro # G8615342
Free Shipping & Returns
$278.99
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
- Brand Handi Ramp
- MFR # MRAEZ2150
- Zoro # G8615342
- Country of Origin United States
- Category Wheelchair Ramps
Description
EZ Edge transition ramps are most often used for door thresholds, sliding glass doors, entry ways, or any path of travel with a vertical barrier that can impede mobility. Excellent for use with wheelchairs, walkers, hand trucks, and more. Designed to be durable, safe, and long lasting. These threshold ramps can withstand the harshest conditions, are perfect for either residential or commercial use, interior or exterior applications, and have no weight limitations! Made of 100% recycled rubber, these ADA compliant accessibility ramps boast the highest anti-slip ratings for rubber ramps. Easy to install and maintenance free. EZ Edge door ramps come with a 10-Year warranty.
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
- ZORO SELECT Swivel Stem Caster, Poly, 4 in., 275 lb, Blk (20TM48)
- DC CARGO Black Powder-coated Horizontal E-Track Tie-down Rail (5HETP)
- CHECKERS Wheel Chock, 17" D, 14" H, 14" W, Orange (UC1210)
- RONSTAN Sheave, Fibrous Rope, 1/4 in Max Cable Size, 660 lb Max Load, Plain (RF578)
- HANDI RAMP Aluminum Threshold Ramp 36 in wide x 42 in long; 7-9 in Rise (SAT79)
- HANDI RAMP ADA Compliant Rubber Threshold Ramp: 7/8" Rise x 74-1/4" Wide x 8" Depth - 2 pc assembly (MRAEZ0140)
- HANDI RAMP Aluminum Threshold Ramp 36 in wide x 42 in long; 5-7 in Rise (SAT57)
- HANDI RAMP Alum Sectional Threshold Ramp 34"x 27-1/2" w/5" Rise, 700 lb. capacity (THRESH5/TMER5)
- HANDI RAMP Alum Fixed Leg Threshold Ramp 36" x 14" with 2" Rise, 750 lb capacity (TR2)
- HANDI RAMP ADA Compliant Rubber Threshold Ramp: 1/2" Rise x 74-1/4" Wide x 3-1/4" Depth - 2 pc assembly (MRAEZ0040)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-05)
- Handi Ramp Ramps