Shop All Wheelchair Ramps
Handi Ramp
ADA Compliant Rubber Threshold Ramp: 1-1/2" Rise x 45-3/4" Wide x 17-3/4" Depth
Mfr # MRAEZ1310
Zoro # G8615519
product price: $195.99
/ea
Free Shipping & Returns
$195.99
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
- Brand Handi Ramp
- MFR # MRAEZ1310
- Zoro # G8615519
- Country of Origin United States
- Category Wheelchair Ramps
Description
EZ Edge Transition Ramps are an easy solution to solve your threshold barrier! These recycled rubber ramps are ADA compliant and help keep you safe from trip and fall hazards by allowing you to transition easily from one height to another. These ramps have the highest anti-slip rating in the market.
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
- CASTERHQ 4"x2", Steel Swivel Casters W/ Brakes -4, 000 lbs Per Se, PK4 (HD6640-01-STL-TLB-SO4)
- EOSLIFT EOS11 8-Pieces Replacement Pallet Jack Radial Ball Bearing for Load/Steer Wheels (All Series): 20 mm Bore Dia., 47 mm Outside Dia., 14 mm Wd, Double Sealed, Single Row (EOS11)
- VESTIL Steel Turntable with 18" Diameter Manual 21-32" Height Adjustment, 300 lb Capacity (TT-18-PED)
- DAYTON Manual Chain Hoist, 6000 lb., Lift 10 ft. (1VW61)
- HANDI RAMP Alum Sectional Threshold Ramp 34" x 17" w/3" Rise, 700 lb. capacity (THRESH3/TMER3)
- HANDI RAMP Alum Sectional Threshold Ramp 34" x 6-1/2" w/1" Rise, 700 lb. capacity (THRESH1/TMER1)
- HANDI RAMP ADA Compliant Rubber Threshold Ramp: 1-1/4" Rise x 46" Wide x 14" Depth (MRAEZ1110)
- HANDI RAMP Alum Sectional Threshold Ramp 34"x 22-1/4" w/4" Rise, 700 lb. capacity (THRESH4/TMER4)
- HANDI RAMP Alum Sectional Threshold Ramp 34"x 27-1/2" w/5" Rise, 700 lb. capacity (THRESH5/TMER5)
- HANDI RAMP ADA Compliant Rubber Threshold Ramp: 1/2" Rise x 74-1/4" Wide x 3-1/4" Depth - 2 pc assembly (MRAEZ0040)
- SILVER SPRING Solid Threshold Ramp, 600 lb Load Cap. (SSTP1032)
- Handi Ramp Wheelchair Ramps