Shop All Bath and Shower Mats
Handi Products
Handi Products SMD2424C01 24 x 24 in. Shower Mat with Drain; Clear
Mfr # SMD2424C01
Zoro # G004058189
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi Products
- MFR # SMD2424C01
- Zoro # G004058189
- UPC # 630733150118
- Country of Origin China
- Category Bath and Shower Mats
Description
Slipping and falling can be prevented by using Bath Safety Mats. The mats provide a safe, comfortable surface in slippery areas. This product is very unique because of the adhesive installation and the drain cut out. Vinyl non-skid mats come in 24x24 and are packd 1 piece per set. They can be installed in many locations and can be cut for different sized showers
Features- Non-slip vinyl adhesive mats for better grip and safety on slippery surfaces
- High quality vinyl peel & stick installation
- Does not use suction cups
- Unique drain cut out for bath tubs and showers
- Mold and mildew resistant
- The mat meets Prop 65 and ADA standards
- Prevents dangerous slips and falls in wet areas
- Enhances stability and traction
- Unlike traditional shower mats these mats are soft on feet- They will not leave feet scraped or sore
- Great product to create a safer environment for seniors
- Excellent for creating safer environment in bath rooms
- Perfect for getting in and out of the shower
- Reduces slipping in soapy tubs or showers
- Color: Clear
- Size: 24 x 24 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Furn. Glides, Self-Stick, Rd, 3-1/2", 7", PK8 (10G206)
- ELK HOME Celia Vase, Large (S0017-10137)
- SAFCO Literature Organizer, 12 Magazine (5602CL)
- CHAMPION TruTouch Alabaster Cordless Light Filtering Vinyl Mini Blinds with 1 in. Slats 24 in. W x 72 in. L (527320)
- RUBBERMAID COMMERCIAL Bath Mat, 22-1/2" L, 14"W, White, PK12 (1982724)
- HASTINGS HOME 100-percent Cotton Bath Mat Plush 24x60 Long Bathroom Runner Reversible Washable Rug (Eggplant) (420996SSV)
- MADISON PARK Madison Park MP72-1543 Madison Park Spa Cotton Reversible Bath Rug - Grey (MP72-1543)
- SAFAVIEH 2 ft. 3 in. x 3 ft. 9 in. Rectangle Grey Plush Master Bath Mat (PMB720G-2745-SET2)
- HASTINGS HOME Hastings Home Bamboo Non-Slip Open Slatted Bathmat (840839VWT)
- BETTERBEDS 20 x 39 in Ultra Plush Pacific Knitted Loop Pile Polyester Bath Mat Red (BE368340)
- NO SLIP MAT No Slip Mat NSM-ORGNCMTG 14 x 27 in. NSM Organic Montage Blue (NSM-ORGNCMTG)
- Handi Products Bath and Shower Mats