Handi Products NSP103712BRB 12 x 3.75 in. Handi Treads Non-Slip Pads; Aluminum - Brown
Mfr # NSP103712BRB
Zoro # G503891010
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi Products
- MFR # NSP103712BRB
- Zoro # G503891010
- UPC # 630733004602
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Description
Handi-Treads Non-Slip Pads are an economical, permanent solution to slip and fall hazards. These non-slip pads can change a walkway, staircase, ramp, or other pathway into a safe non-slip surface in minutes. The unique construction of Handi-Treads Pads provide the best slip, trip, and fall prevention with its patented raised button surface which grips on to your shoe or foot and provides instant traction. Handi-Treads Pads are lightweight, take just seconds to install, and are attractive. They are the ideal cost-effective solution because they are more durable than non-slip grit tape and grip paint and will not need replacing. Plus, these treads are made of aluminum, so they will not rust or corrode.
These treads come with color matching wood screws and are designed to be easily installed in any outdoor, residential, commercial, or government location. The patented stair tread design reduces the possibility of slips and falls on stairs, ramps, platforms, and any other walkway path.
Specifications- Color: Brown
- Size: 12 x 3.75in.
- Weight: 0.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Compact Nylon Padlock 8 in Steel Shackle KD Red with 15.75 in Cable (146124)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4030-XL (10))
- BRADY Arrow Tape, Black/Green, 1 In. W, 91412 (91412)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LFSD904VSP (LFSD904VSP)
- HANDI PRODUCTS ANT-SLP TILE TREAD 6X12"" (HTTC0612CP4)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (131-3)
- HANDI TREADS Stair Nosing, Brown, 30" W, 2-3/4" D (NSN122730BR0)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- CONDOR AntiSlip Tape, 60 ftLx2 "W, YLW, 46Grit, PK6 (GRAN15288)
- TUFFMARK Tuff Mark Tape, Yellow, 3"x100ft (TM1103Y)
- SAFETYSTEPTD ADA Warning Pad, Black, 4 ft. L, 1" Depth (SSTDPB2X423502)
- Handi Products Anti-slip tapes, Treads & Stair Nosings