Shop All Anti-slip tapes, Treads & Stair Nosings
Handi Products
Handi Products GTS0624K04 6 x 24 in. Grit Tread Strip; Black
Mfr # GTS0624K04
Zoro # G303992474
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi Products
- MFR # GTS0624K04
- Zoro # G303992474
- UPC # 630733140010
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Description
Commercial grade Non-Slip Grit Tread provides a high traction surface for safety in the work place or at home. The aggressive adhesive system is designed to stick to a variety of surfaces. It is great for woodshops, garages, basement steps, running boards, stairs, ramps, loading docks, ladders, etc, because of its silicon carbide grit top. Black conformable non-skid tread 6"x24" meets Prop 65 and ADA standards. It can be cut to size for custom work spaces.
Features- Commercial grade Non-Slip Grit Tread
- Pre-cut treads for easy installation
- Made with silicon carbide grit
- Aggressive adhesive system, made to last
- Non-skid tread is 6"x24"
- NFSI certified for "High Traction and meets Prop 65 and ADA standards
- Provides a high traction surface
- Long-term anchorage to a variety of surfaces
- Creates consistent high slip resistance and durability
- Superior resistance to chemicals and fluids
- Ideal for indoor and outdoor applications
- Extra traction for slippery floors, steps, and equipment
- Installed on slippery surfaces in shops, garages, vehicles, steps, ladders, etc
- Can help prevent slips in wet conditions on steps
- Great for traction on oily surfaces
- Color: Black
- Size: 6 x 24 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Holder, Glove Box (S/S) (F/ Disposable Gloves) (1331575)
- SAS SAFETY Raven, Nitrile Disposable Gloves, Textured, 7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (SA66517)
- NMC Danger Authorized Personnel Only Sign - Bilingual, ESD9RB (ESD9RB)
- SIGNMISSION OSHA Danger, Flammable Liquids No Smoking Bilingual, 10in X 7in Alum, 7" W, 10" L, Bilingual Spanish (OS-DS-A-710-VS-1244)
- HANDI PRODUCTS ANT-SLP TILE TREAD 6X12"" (HTTC0612CP4)
- MUTUAL INDUSTRIES Glo Red Tundra Flagging Tape, 12Rls (M17777-179-1875)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products CPL8 Accessories - Plastic lenses Clear Lenses (CPL8)
- WOOSTER PRODUCTS Stair Tread, Black, 42in W, Extruded Alum (333BLA3-6)
- WEARWELL Ergo Deck GP Kit, Charcoal/Yellow, 42" x 48" 7/8" Thick, PVC (566.78X42X48CHYL)
- INCOM Marking Tape, Striped, Black/Yellow, 3" W (VHT310)
- 3M Tread Slip-Resistant 4Inx15Ft (7636NA)
- Handi Products Anti-slip tapes, Treads & Stair Nosings