Shop All Anti-slip tapes, Treads & Stair Nosings
Handi Products
Handi Products GTR0230K01 2 in. x 30 ft. Grit Tape Roll; Black
Mfr # GTR0230K01
Zoro # G804077076
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi Products
- MFR # GTR0230K01
- Zoro # G804077076
- UPC # 630733140065
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Description
Commercial grade non-skid grit tape provides a high traction surface for safety in the work place or at home. The aggressive adhesive system is designed to stick to a variety of surfaces. It is great for woodshops, garages, basement steps, running boards, stairs, ramps, loading docks, ladders, etc, because of its silicon carbide grit top. Non-skid tape 2"x30" roll is NFSI certified for "High Traction and meets Prop 65 and ADA standards. It can be cut to size for custom work spaces.
Features- Commercial grade non-skid grit tape
- Made with silicon carbide grit
- Aggressive adhesive system, made to last
- Non-skid tape 2"x30' roll
- NFSI certified for "High Traction and meets Prop 65 and ADA standards
- Provides a high traction surface
- Long-term anchorage to a variety of surfaces
- Creates consistent high slip resistance and durability
- Superior resistance to chemicals and fluids
- Ideal for indoor and outdoor applications
- Extra traction for slippery floors, steps, and equipment
- Installed on slippery surfaces in shops, garages, vehicles, steps, ladders, etc
- Can help prevent slips in wet conditions on steps
- Great for traction on oily surfaces
- Color: Black
- Size: 2 in. x 30 ft.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Chemical Classifier Tube Kit (570001)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Orange, XL, PR (N96783XL)
- BRISKHEAT Monitor Light Kit, Green, Steady, 240V (JHE-LG-GET)
- GLOBAL INDUSTRIAL OTG Visitor Safety Glasses, Clear Lens/Frame (708400)
- HANDI PRODUCTS ANT-SLP TILE TREAD 6X12"" (HTTC0612CP4)
- SIMPSON STRONG-TIE Angle A21 (A21)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 4" W (MG24.0460.BLA)
- SUPERGRIT 3" Stair Nosing 4'6" Black-Drilled (131-BLA46)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Yellow (6FXW0)
- CONDOR Anti-Slip Tape, Black, 3 in x 60 ft. (GRAN5005)
- PROFESSIONAL PLASTICS GPO-3 Angle #2881 UTR1494, 0.187 X 1.500 X 1.500, 10 FT (PGPO3ANGLE2881-10)
- Handi Products Anti-slip tapes, Treads & Stair Nosings