Shop All Bath and Shower Mats
Handi Products
Handi Products Bmd1640C01 16 x 40 in. Bath Mat with Drain; Clear
Mfr # Bmd1640C01
Zoro # G104058188
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi Products
- MFR # Bmd1640C01
- Zoro # G104058188
- UPC # 630733150088
- Country of Origin China
- Category Bath and Shower Mats
Description
Slipping and falling can be prevented by using Bath Safety Mats. The mats provide a safe, comfortable surface in slippery areas. This product is very unique because of the adhesive installation and the drain cut out. Vinyl non-skid mats come in 16x40 and are packd 1 piece per set. They can be installed in many locations and can be cut for different sized tubs.
Features- Non-slip vinyl adhesive mats for better grip and safety on slippery surfaces
- High quality vinyl peel & stick installation
- Does not use suction cups
- Unique drain cut out for bath tubs
- Mold and mildew resistant
- The mat meets Prop 65 and ADA standards
- Prevents dangerous slips and falls in wet areas
- Enhances stability and traction
- Unlike traditional shower mats these mats are soft on feet- They will not leave feet scraped or sore
- Great product to create a safer environment for seniors
- Excellent for creating safer environment in bath rooms
- Perfect for getting in and out of the tub
- Reduces slipping in soapy tubs
- Color: Clear
- Size: 16 x 40 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Twin - Aqua (1300)
- PYRAMID RF Wireless Digital Clock, Digital (9D44SR)
- LEWIS HYMAN 36x72 WHT Roll Up Blind (3320136)
- CONTROL CO 16-1/2" Digital Radio Atomc Clock, Black (1087)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, White (785264JQW)
- ESPECTACULO Beige Bath Mat, 40 x 16 Inch Extra Large No-Slip with Drain Holes (ES3276167)
- SAFAVIEH 2 ft. 3 in. x 3 ft. 9 in. Rectangle Grey Plush Master Bath Mat (PMB720G-2745-SET2)
- BEDFORD HOME Foam Viscoelastic Foam Bath Mat (67A-77460)
- ALMORE INDUSTRIES Paper Bathmat, Printed Design, 500PK (430)
- HASTINGS HOME Set of 2 Bathroom Rug Set Memory Foam Mats Striped Microfiber, Non-Slip Absorbent Runner (Green) (847272MDY)
- DAPHNES DINNETTE BMAT-C4V04-04 18 x 36 in. White Wave Rubber Bath Mat (DA135744)
- Handi Products Bath and Shower Mats