Shop All Sheet Metal Screws
Handi-Man Marine
Sheet Metal Screw, #12 x 1 in, Stainless Steel Oval Head Phillips Drive
Mfr # B-642
Zoro # G102085070
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Screw Size #12
- Fastener Length 1 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi-Man Marine
- MFR # B-642
- Zoro # G102085070
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Material | Stainless Steel |
Item | Sheet Metal Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Silicon Bronze, 1 in L, 6 PK (39362)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 19/32 in Shaft Dia, 10 PK (SH-59SS)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Plain Steel, 1-1/2 in L (A0020320132)
- ROTOR CLIP External C-Style Ring, Steel Black Phosphate Finish, 1/2 in Shaft Dia, 50 PK (C-50ST PA)
- HANDI-MAN MARINE Sheet Metal Screw, #8 x 1 in, Stainless Steel Oval Head Phillips Drive (761232)
- HANDI-MAN MARINE Sheet Metal Screw, #14 x 2 in, Stainless Steel Oval Head Phillips Drive (648)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (51757)
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (697359-PG)
- DISCO Sheet Metal Screw, #10 x 1-1/2 in, Black Oval Head Phillips Drive (10176PK)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Black Steel Pan Head Phillips Drive, 20 PK (79407)
- BUILDRIGHT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 188 PK (08819)
- Handi-Man Marine Sheet Metal Screws