Shop All Self-Drilling Screws
Handi-Man Marine
Self-Drilling Screw, #12 x 2 in, Stainless Steel Pan Head Phillips Drive
Mfr # B-614
Zoro # G602085631
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi-Man Marine
- MFR # B-614
- Zoro # G602085631
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Item | Self-Drilling Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Clevis Pin 1/4 x 3/4 SS316 PL (CLPS6-0250-0750)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 1-1/2 in L, 100 PK (1424CH316)
- ZORO SELECT M5-0.80 x 30 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.050.0030)
- ZORO SELECT Oversized Key Stock, 12 in L, 11/16 in W, 11/16 in H, Carbon Steel (WWG350687068712)
- HANDI-MAN MARINE Self-Drilling Screw, #14 x 1-1/2 in, Stainless Steel Oval Head Phillips Drive (B-647)
- HANDI-MAN MARINE Self-Drilling Screw, #8 x 1-1/4 in, Stainless Steel Oval Head Phillips Drive (B-636)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 6 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK (503060-400)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 4000 PK (1012KPP188)
- DAGGERZ Self-Drilling Screw, #14 x 7/8 in, Dagger Guard Steel Hex Head Hex Drive, 2500 PK (FLGSD1CT14078)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 2500 PK (1416KSW)
- ZORO SELECT Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 341 PK (TKPPI0-600750-2-341P)
- Handi-Man Marine Self-Tapping Screws