Shop All Self-Drilling Screws
Handi-Man Marine
Self-Drilling Screw, #10 x 1 in
Mfr # B-2107
Zoro # G502087834
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi-Man Marine
- MFR # B-2107
- Zoro # G502087834
- Country of Origin Japan
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Tip Type | Drilling |
Item | Self-Drilling Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/8"-14 Hex Head Cap Screw, Black Oxide Steel, 7 in L (U01060.087.0700)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07141.060.0016)
- TE-CO Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 125 mm, Steel, Black Oxide, 2 PK (6060701)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 6 ft, Stainless Steel, 18-8, Plain Finish (U51067.075.7200)
- HANDI-MAN MARINE Self-Drilling Screw, #8 x 1-1/4 in, Stainless Steel Oval Head Phillips Drive (B-636)
- HANDI-MAN MARINE Self-Drilling Screw, #14 x 1-1/2 in, Stainless Steel Oval Head Phillips Drive (B-647)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/4 in, Oil Steel Flat Head Phillips Drive, 5000 PK (1020KPFB)
- ZORO SELECT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.016.0050)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.019.0100)
- STRONG-POINT 6-20 x 0.5 in. Unslotted Indented Hex Washer Head Screws Zinc Plated, 15PK (H608)
- TEKS Self-Drilling Screw, #10 x 3/4 in, Electro-Zinc Steel Hex Head External Hex Drive, 500 PK (1821200)
- Handi-Man Marine Self-Drilling Screws