Shop All Self-Drilling Screws
Handi-Man Marine
Self-Drilling Screw, #10 x 1 1/2 in, Stainless Steel Pan Head
Mfr # B-2110
Zoro # G702085517
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi-Man Marine
- MFR # B-2110
- Zoro # G702085517
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Tip Type | Drilling |
Material | Stainless Steel |
Item | Self-Drilling Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Collated Framing Nail, 2-3/8 in L, Not Applicable, Bright, Offset Round Head, 30 Degrees, 1000 PK (650522)
- ZORO SELECT Fully Threaded Rod, 2"-4-1/2, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.200.3600)
- TAPCON Tapcon Concrete Screw, 5/16" Dia., Hex, 3 in L, Steel (24293)
- ZORO SELECT Hex Nut, M16-2.00, A2 Stainless Steel, Not Graded, Plain, 13 mm Ht, 10 PK (M51080.160.0001)
- HANDI-MAN MARINE Self-Drilling Screw, #8 x 1-1/4 in, Stainless Steel Oval Head Phillips Drive (B-636)
- HANDI-MAN MARINE Self-Drilling Screw, #14 x 1-1/2 in, Stainless Steel Oval Head Phillips Drive (B-647)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Painted Stainless Steel Hex Head Hex Drive, 10 PK (39586)
- ZORO SELECT Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.013.0075)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31702.025.0100)
- STRONG-POINT Self-Drilling Screw, #10-16 x 3-1/2 in, Phosphate Coated Steel Flat Head Phillips Drive (D1031)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-5/8 in, Green Steel Flat Head Phillips Drive, 1000 PK (0826KPFRC)
- Handi-Man Marine Self-Drilling Screws