Shop All Machine Screws
Handi-Man Marine
Oval Machine Screw, Plain Steel
Mfr # HP100
Zoro # G102085544
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi-Man Marine
- MFR # HP100
- Zoro # G102085544
- Country of Origin China
- Category Machine Screws
Details
Head Type | Oval |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 46 mm Bore Dia., 25 PK (M36050.046.0001)
- SABERDRIVE Deck Screw, #8 x 3 in, Steel, Trim Head, Torx Drive, 580 PK (52513)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (RD2)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 500 PK (07996)
- ZORO SELECT #10-24 x 1 in Slotted Oval Machine Screw, Plain Stainless Steel, 100 PK (2BU68)
- ZORO SELECT #10-24 x 6 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0600)
- ZORO SELECT #10-24 x 5/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.019.0062)
- MIDWEST FASTENER #8-32 x 3/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 60 PK (930962)
- ZORO SELECT M5-0.80 x 12 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 25 PK (M55120.050.0012)
- ZORO SELECT #8-32 x 3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.016.0075)
- MIDWEST FASTENER #6-32 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07268)
- Handi-Man Marine Machine Screws