Shop All Screw & Bolt Assortments
Handi-Man Marine
Handi Man Marine Co 970161 Phillips Pan Screw Kit Ss
Mfr # 970161
Zoro # G502087803
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Number of Pieces 54
- Number of Sizes 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Handi-Man Marine
- MFR # 970161
- Zoro # G502087803
- Country of Origin Thailand
- Category Screw & Bolt Assortments
Dimensions
Number of Sizes | 5 |
Details
Item | Machine Screw Assortment |
System of Measurement | Inch |
Drive | Phillips |
Number of Pieces | 54 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 24, 1" Brl Lg, Steel Zinc, 10 PK (71947)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/4x1 1/2L, Pk5 (U39080.075.0150)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 50 PK (M04114.120.0025)
- MIDWEST FASTENER Self Locking Thread Insert, #10-32 Int Thrd Sz, 3 PK (69274)
- L.H. DOTTIE Self Drilling Screw Kit, Carbon Steel, Zinc Plated Finish, 240 PCS (TK100)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL16TEK)
- ZORO SELECT Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish (JBDL24RMS50A)
- HANDI-CHEK Metric Set Screw SS Assort 375pc (DISP-SETMS375)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC5GR)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL12TEK)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Yellow Zinc Plated Finish (GR8 72 FA)
- Handi-Man Marine Screw & Bolt Assortments