Shop All Machine Screws
Handi-Man Marine
Handi Man Marine B-755 Phillips Pan Head Machine Screw - 10-24 X 1 in., Box Of 100
Mfr # B-755
Zoro # G802085226
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Material Stainless Steel
- Anchor Dia. #10-24
- Drive Type Philips
- Anchor Length 1 in
- Anchor Screw Type Machine Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi-Man Marine
- MFR # B-755
- Zoro # G802085226
- Country of Origin China
- Category Machine Screws
Dimensions
Anchor Dia. | #10-24 |
Anchor Length | 1 in |
Details
Head Type | Pan |
Material | Stainless Steel |
Drive Type | Philips |
Anchor Screw Type | Machine Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFLITSCH Lock Nut, M32-1.50, Nickel Plated Brass, Nickel (GMM232/7PA)
- ZORO SELECT Wall Anchor, 1-5/8" L, Plastic, Not Rated Tension Strength, 100 PK (U30530.000.0001)
- SENCO Wood Screw, #8, 2 in, Stainless Steel (08F200Y)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Hot Galvanized, Round Head, 21 Degrees, 4000 PK (GR408HG)
- TAMPER-PRUF SCREWS #8-32 x 1-1/2 in Torx Flat Machine Screw, Zinc Plated Steel, 50 PK (400650)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Binding Machine Screw, Plain Nylon, 50 PK (012520B050)
- MIDWEST FASTENER #8-32 x 1-1/4 in Slotted Round Machine Screw, Plain Brass, 24 PK (61775)
- MIDWEST FASTENER M3-0.50 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (63122)
- ZORO SELECT #8-32 x 1-1/2 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 2000 PK (0824MPF188B)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 16MM Zinc Plated Steel 25PK (9121160)
- ZORO SELECT M5-0.80 x 35 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (MI535MTP188)
- Handi-Man Marine Machine Screws