Shop All Glass Fuses
Handi-Man Marine
Glass Fuse, SFE Series, 20A, 5 PK
Mfr # 3003.3227
Zoro # G410921633
product price: $10.99
/pk 5, $2.20/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SFE
- Amps 20A
- Body Style Cylindrical
- Body Material Glass
- Equivalent Brand and Series Bussmann SFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi-Man Marine
- MFR # 3003.3227
- Zoro # G410921633
- UPC # 36744120032
- Country of Origin China
- Category Glass Fuses
Details
Series | SFE |
Amps | 20A |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann SFE |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | EATON BUSSMANN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Purge and Pressurization Systems, 4-8 bar, <60 cu ft, SS Type 316 (PLCB1YZ)
- SOUTHWIRE Machine Tool Wire, MTW, 14 AWG, 500 ft, Purple, PVC Insulation (411030513)
- HILLMAN 100' 14Ga Galv Wire (122065)
- SQUARE D Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SCA3V02S)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 1.20A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-1-2/10-R)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 2A, 250V AC, 35A at 250V AC, 5 PK (GDC-2A)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 8A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL-8)
- MERSEN Fuse, GDL Series, Time Delay, 8A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GDL8)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-3-R)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 5A, 250V AC, 50A at 250V AC (BP/GDC-5A)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 2.50A, 250V AC, 35A at 250V AC, 5 PK (GDC-2.5A)
- Handi-Man Marine Fuses