Shop All Automotive Fuses
Handi-Man Marine
Automotive Fuse, 20A, Not Rated, 3 PK
Mfr # 3003.3268
Zoro # G810921578
product price: $12.85
/pk 3, $4.28/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20A
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi-Man Marine
- MFR # 3003.3268
- Zoro # G810921578
- UPC # 36744763208
- Country of Origin China
- Category Automotive Fuses
Details
Item | Automotive Fuse |
Amps | 20A |
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A100P Series, 100A, Fast-Acting, 1000V AC, Bolt-On (A100P100-4)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC4003631H)
- HUBBELL Electrical Box, Outlet Box, 1 Gang (FSB50-4)
- HANDI-MAN MARINE Handi Man Marine 180772 20 Amp Mini Plug-In Fuses (180772)
- GOULD Automotive Fuse, Amp-Trap Series, 350A, Not Rated (CJ350)
- EATON BUSSMANN Automotive Cartidge Fuse, FLF Series, 30A, 32V DC, Non-Indicating (FLF-30)
- BLUE SEA SYSTEMS Blue Sea 5196 MRBF Surface Mount 3 Circuit Fuse Block - Common Source (5196)
- BLUE SEA SYSTEMS Blue Sea 5101 MEGA®/AMG® Fuse - 100AMP (5101)
- BUYERS PRODUCTS On/Off/On Mini Round Rocker Switch Black (6391103)
- GROTE Rock/Switch, 3 Term On/Off, Red, 25A, 12V (82-0303)
- Handi-Man Marine Fuses