Shop All Hex Head Cap Screws
Handi-Man Marine
3/8"-16 Hex Head Cap Screw, Stainless Steel, 1-1/2 in L
Mfr # B-861FT
Zoro # G801973272
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material Stainless Steel
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi-Man Marine
- MFR # B-861FT
- Zoro # G801973272
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Stainless Steel |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 110 PK (B01200.037.0600)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01210.100.0500)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK (9252PK)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-4.00X1.0DSL)
- NEWPORT FASTENERS Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 80 mm L, 300 PK (983595-300)
- ZORO SELECT Not Graded, M3-0.50 Hex Head Cap Screw, Plain Stainless Steel, 20 mm L, 50 PK (M55010.030.0020)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 316 Stainless Steel, 2-1/2 in L, 5 PK (U55000.062.0250)
- DISCO Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L (16655PK)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (U04110.050.0300)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 5/8 in L, 50 PK (50520)
- ZORO SELECT Grade 2, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 10 PK (U08210.043.0250)
- Handi-Man Marine Hex Head Cap Screws