Shop All Cookware
Handi-Foil
3 Compartment Aluminum Tray With Foil Board Lid Combo, PK250
Mfr # 2045-35-250W
Zoro # G5972256
product price: $146.99
/pk 250, $0.59/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Application Food Storage
- Kitchenware Type Food Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi-Foil
- MFR # 2045-35-250W
- Zoro # G5972256
- UPC # 749384001110
- Country of Origin United States
- Category Cookware
Details
Item | Storage Ware |
Material | Aluminum |
Application | Food Storage |
Kitchenware Type | Food Container |
Description
Handi-Foil 3 Compartment Aluminum Tray With Foil Board Lid Combo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ CLIP BY FASTENATION Table Skirting Clip, Poly, PK250 (EZCLIP)
- PAYDAY Peanut and Caramel Candy Bar 1.85 oz (10700-80723)
- ZORO SELECT Table Cover, Plastic, 82 In., White, PK12 (112010)
- UNCOMMON THREADS Classic Utility Shirt Navy MD (0920-1603)
- HANDI-FOIL Handi-Foil 18" x 500 Ft. Medallion Heavy Duty Foil (51807)
- HANDI-FOIL Handi-Foil Aluminum Pot Pie Pan, PK1000 (4007-30-1000)
- HANDI-FOIL Handi-Foil 10" Aluminum Round Pan, PK250 (4050-35-250)
- HANDI-FOIL Handi-Foil Third Size Steam Table Foil Lid, PK200 (4030-25-200)
- HANDI-FOIL Handi-Foil Medallion 18" x 1000 Ft. Heavy Duty Roll (11807)
- HANDI-FOIL Handi-Foil Half Size Aluminum Steam Table Medium Pan, PK100 (4025-40-100)
- NUTRICHEF Lid For Nccw12Blu Cooking Pot (PRTNCCW12BLUCPL)
- Handi-Foil Cookware