Shop All Spray Foam Sealant
Handi-Foam
Spray Foam Sealant, 29 oz, Black
Mfr # P30295
Zoro # G1162653
product price: $13.59
/ea
Sold in multiples of 12 for $163.08
$163.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cracks, Gaps
- Color Black
- Sealant Application Multipurpose/Construction
- Number of Components 1
- Size 29 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi-Foam
- MFR # P30295
- Zoro # G1162653
- Country of Origin United States
- Category Spray Foam Sealant
Dimensions
Size | 29 oz |
Container Size | 29 oz |
Description
Gun Foam Sealant, Insulation Value R-4.5, Application Cracks, Gaps, Color Black, Container Size 29 oz, Container Type Aerosol Can, Foam Density 1 lb/cu ft, Full Cure Time 1 day, Includes Handi-Tool Dispensing, Straw Applicator, Maximum Performance Temperature 80 Degrees F, Minimum Performance Temperature 65 Degrees F, Working Time 5 min, Standards ASTM E84, UL 723, Base Material Polyurethane, Compressive Strength 7 psi, Environment Indoor, Flash Point -156 Degrees F
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Instant Wood Adhesive, Medium, 2 oz, Clear (6211)
- 3M 3M 4950 VHB Tape 6" x 1yd, White, 45 mil (4950)
- SCOTCH Tape, Filament, Hp, 1"x60 yd (89811)
- OATEY Green Transition Cement For ABSPVC 16 oz (30925V)
- HANDI-FOAM Spray Foam Kit, 2-12 HandiFoam Slow Rise (P12042)
- HANDI-FOAM Spray Foam Kit, 2-35 Chnnl Fill HFO, 35 cu (P12046)
- HANDI-FOAM Spray Foam Sealant, 24 oz, Creme (P30271)
- HANDI-FOAM Spray Foam Sealant, 20 oz, Cream (P30101)
- HANDI-FOAM Spray Foam Kit, II-115, High Density SPF (P12030)
- HANDI-FOAM Spray Foam Sealant, 12 oz, Cream, 12 PK (P30002)
- TODOL PRODUCTS, INC Todol IPF Foam, Professional Gun Foam - IPF01 (IPF01)
- Handi-Foam Spray Foam Sealant