Shop All Spray Foam Sealant
Handi-Foam
Spray Foam Sealant, 12 oz, Creme
Mfr # P30270
Zoro # G3957777
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Sealant Application Window & Door
- Color Creme
- Number of Components 1
- Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Handi-Foam
- MFR # P30270
- Zoro # G3957777
- UPC # 026547302704
- Country of Origin United States
- Category Spray Foam Sealant
Dimensions
Size | 12 oz |
Container Size | 12 oz |
Description
Insulating Spray Foam Sealant, Insulation Value R-4.7, Application Window and Door, Cell Type Closed Cell, Color Cream, Container Size 12 oz, Container Type Aerosol Can, Expansion Ratio 3:1, Foam Density 1 lb/cu ft, Full Cure Time 1 day, Includes Handy-Tool Dispensing Unit, Straw Applicator, Maximum Performance Temperature 80 Degrees F, Minimum Performance Temperature 65 Degrees F, Working Time 5 min, Standards ASTM E84, Greengaurd Gold, UL 723, Application Method Straw
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, 1 In., Shiny Silver, PK250 (425)
- PC PRODUCTS 1 gal. Light Gray Masonry Repair Epoxy (071120)
- RBL PRODUCTS $24X100 SELF-ADH LIGHT BOX PROTECT FILM (RB435)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Clear (GL20C67000)
- HANDI-FOAM Spray Foam Sealant, 24 oz, Creme (P30271)
- HANDI-FOAM Spray Foam Kit, 2-41 HandiFoam Slow Rise (P12043)
- HANDI-FOAM Spray Foam Sealant, 12 oz, Orange, 12 PK (P30033G)
- HANDI-FOAM Insulation Spray Foam Sealant Kit, 26.4 lb, Two Cylinders, Cream, 2 Component (P12025G)
- HANDI-FOAM Spray Foam Kit, II-605, Commrcl Vhcl, SPF (P10756)
- HANDI-FOAM Spray Foam Kit, II-115, High Density SPF (P12030)
- TOUCH 'N SEAL Spray Foam Sealant, 24 oz, Beige (7565000058)
- Handi-Foam Spray Foam Sealant