Shop All Spray Foam Sealant
Handi-Foam
Spray Foam Sealant, 20 oz, Cream
Mfr # P30101
Zoro # G1999895
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Gaps and Cracks
- Application Method Straw
- Substrates All Except Polyethylene, Polypropylene, Silicone, Oils, Greases, Mold Release Agents And Similar Materials
- Container Size 20 oz
- Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi-Foam
- MFR # P30101
- Zoro # G1999895
- UPC # 026547301011
- Country of Origin United States
- Category Spray Foam Sealant
Dimensions
Size | 20 oz |
Container Size | 20 oz |
Description
Insulating Spray Foam Sealant, Insulation Value R-4.7, Application Multipurpose, Cell Type Closed Cell, Color Cream, Container Size 20 oz, Container Type Aerosol Can, Expansion Ratio 3:1, Foam Density 1 lb/cu ft, Full Cure Time 1 day, Includes Handy-Tool Dispensing Unit, Straw Applicator, Maximum Performance Temperature 80 Degrees F, Minimum Performance Temperature 65 Degrees F, Working Time 5 min, Standards ASTM E84, Greengaurd Gold, UL 723, Application Method Straw, Base Material Polyurethane
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Additive Bonding Int Ext Pint (35082)
- 3M Masking Tape, Natural, 1.41 In x 55m, PK24 (71119)
- DAP Spackling Paste, 32 oz, Pail, White, Alex Plus (18746)
- SEALEX Joftt Sealant, 1/4 ft. W, White, 500 ft. L (SX0000-0250-0500)
- HANDI-FOAM Spray Foam Sealant, 12 oz, Cream, 12 PK (P30002)
- HANDI-FOAM Spray Foam Sealant, 24 oz, Cream, 12 PK (P30107G)
- HANDI-FOAM Insulation Spray Foam Sealant Kit, 4 lb, Two Cylinders, Cream, 2 Component (P12625G)
- HANDI-FOAM Spray Foam Kit, 2-35 Chnnl Fill HFO, 35 cu (P12046)
- HANDI-FOAM Spray Foam Sealant, 12 oz, Orange, 12 PK (P30033G)
- HANDI-FOAM Spray Foam Kit, II-115, High Density SPF (P12030)
- TOUCH 'N SEAL Mine Foam Kit, Cylinder, Cream, 2 Component (7565000059)
- Handi-Foam Spray Foam Sealant