Shop All Spray Applicator Guns & Accessories
Handi-Foam
Dispensing Unit, 22 In
Mfr # F61020
Zoro # G1646382
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 in
- For Use With Gun Foam Sealants and Adhesives
- Color Silver
- Material Plastic; Stainless Steel
- Application For Spray Insulating And Sealing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi-Foam
- MFR # F61020
- Zoro # G1646382
- Country of Origin Sierra Leone
- Category Spray Applicator Guns & Accessories
Dimensions
Size | 22 in |
Details
Item | Spray Applicator Gun |
For Use With | Gun Foam Sealants and Adhesives |
Color | Silver |
Material | Plastic; Stainless Steel |
Application | For Spray Insulating And Sealing |
Type | One and Two Component |
Dispenses | Adhesives, Polyurethane Foam, Sealants |
Features | Ergonomic Design for Sub-Floor and Other Hard to Reach Applications |
Includes | Needle Valve, Non-Stick PTFE Basket |
Product Type | Foam Gun |
Connection Type | Threaded |
Description
Spray Applicator Gun, Color Silver, Connection Type Threaded, Dispenses Adhesives, Polyurethane Foam, Sealants, Features Ergonomic Design for Sub-Floor and Other Hard to Reach Applications, For Use With Gun Foam Sealants and Adhesives, Includes Needle Valve, Non-Stick PTFE Basket, Material Plastic; Stainless Steel, Product Type Foam Gun
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAKENBOND Krakenbond Kitchen and Bathroom Silicone, Waterproof, 100% Silicone 10.1 fl. oz, Clear, 12PK (KR100SCLRASS-12)
- VIBRA-TITE Threadlocker, VIBRA-TITE 121, Blue, Medium Strength, Liquid, 250 mL Bottle (12125)
- 3M Lithographers Tape, Ruby Red, 3/8In x 5Yd (3/8-5-616)
- THRIFCO PLUMBING 1/2 Inch X 260 Inch Yellow Color Gas PTFE Thread Sealing Tape (6311105)
- HANDI-FOAM Dispensing Unit, For Sealant, 7 In (F61077G)
- HANDI-FOAM Nozzles, Color Wise, Long Cone, PK8 (F66117)
- HANDI-FOAM Spray Applicator Gun, Blue, 7 in (F61055)
- HANDI-FOAM Nozzles, Color Wise, Combo, PK8 (F66114)
- HANDI-FOAM Handi Gun Hose Assembly, 25 ft. (F66230)
- HANDI-FOAM Nozzles, Color Wise, Long Cone, PK10 (F66113)
- PA Stainless Foam Gun 950Psi 16Gpm Other Hand Tool (RL60)
- Handi-Foam Spray Applicator Guns & Accessories