Shop All Nut Assortments
Handi-Chek
Lock Nut Coarse Thread ZC Asst 150pc HC
Mfr # DISP-LNUT150C-1
Zoro # G800444520
Sold in multiples of 5 for $151.95
$151.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Contains LNUT-0250C-ZN (35); LNUT-0250-ZN (25); LNUT-0312C-ZN (30); LNUT-0375C-ZN (25); LNUT-0500C-ZN (10); LNUT-0010C-ZN (25)
- Product Type Fasteners Assortment
- Number of pieces 150
- Number of different sizes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Handi-Chek
- MFR # DISP-LNUT150C-1
- Zoro # G800444520
- Country of Origin United States
- Category Nut Assortments
Dimensions
Number of different sizes | 6 |
Details
Item | Lock Nut Assortment |
System of Measurement | Inch |
Contains | LNUT-0250C-ZN (35); LNUT-0250-ZN (25); LNUT-0312C-ZN (30); LNUT-0375C-ZN (25); LNUT-0500C-ZN (10); LNUT-0010C-ZN (25) |
Product Type | Fasteners Assortment |
Number of pieces | 150 |
Description
Assortments-Nuts & Bolts. Lock Nut Coarse Thread ZC Asst 150pc HC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (00879)
- ANVIL Eye Nut, 3/4" Thread Size, 11/16 in Thread Lg, Steel, Galvanized (0500373154)
- ZORO SELECT Standard Crown Cap Nut, M8-1.25, Steel, Zinc Plated, 15 mm H, 100 PK (M16510.080.0001)
- ZORO SELECT Hitch Pin, Bent, Stl, Zinc, 5/8x3 L (U39667.062.0300)
- AMPG Grommet Nut, No Drive, #10-32 Size, SS (Z4770)
- ZORO SELECT Zinc Plated & Black Finish Thread Cutting Push On Nut Assortment, 245 pc. (8145)
- ITW BEE LEITZKE Zinc Plated Finish Steel Nylon Insert Hex Lock Nut Assortment, 104 pc. (DISP-LNUT104)
- A RAYMOND TINNERMAN U-Clips Panel Thk 0.115-0.185 P.O (EFUC-D27091-014-4/B)
- ZORO SELECT Grade C Zinc Plated Finish Steel Prevailing Torque Hex Lock Nut Assortment, 176 pc. (WWG14GRCSMGR)
- ZORO SELECT Zinc Plated Finish Steel Keps w/ External Tooth Washer Hex Lock Nut Assortment, 145 pc. (WWG6BCUVSMGR)
- AMPG Grommet Nut, Slotted Drive, 3/8"-16 Size (Z4515)
- Handi-Chek Nut Assortments