Shop All Pin Assortments
Handi-Chek
Hair Pin Asst CS ZC 276pc
Mfr # DISP-BPXZ276
Zoro # G400443770
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Number of different sizes 9
- Material Carbon Steel
- Number of pieces 276
- Product Type Pins Assortment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi-Chek
- MFR # DISP-BPXZ276
- Zoro # G400443770
- Country of Origin United States
- Category Pin Assortments
Dimensions
Number of different sizes | 9 |
Details
Item | Hair Pin Assortment |
System of Measurement | Inch |
Material | Carbon Steel |
Number of pieces | 276 |
Product Type | Pins Assortment |
Contains | BPXZ-2301/D (50); BPXZ-2302/D (50); BPXZ-2303/D (50); BPXZ-2304 (40); BPXZ-2305/D (30); BPXZ-2307/D (20); BPXZ-2308/D (15); BPXZ-2309/D (15); BPXZ-2310/D (6) |
Description
Assortments-External Hair Pins. Hair Pin Asst CS ZC 276pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8"-9 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 15 PK (8740CH188)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 8000 PK (0812BPP)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 10 PK (M04110.200.0050)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 6 in Shank, 1-3/8 in ID, Steel, Plain (K2027-6)
- HANDI-CHEK Cotter Pin Asst CS ZC 420pc (DISP-CP420)
- HANDI-CHEK Metric Spring Pin Assort 375pc (DISP-SPM375)
- HANDI-CHEK Clevis Pin Asst CS ZC 50pc (DISP-CLP050)
- HANDI-CHEK Bridge Pin Asst CS ZC 130pc (DISP-BP130)
- HANDI-CHEK Cotter Pin Asst SS PL 1200pc (DISP-CPS1200)
- HANDI-CHEK Bridge Pin Asst CS ZC 74pc (DISP-BP074)
- ITW BEE LEITZKE Spring Pin Assortment, 170 Pcs (WWG-DISP-SP170)
- Handi-Chek Pin Assortments