Shop All Pin Assortments
Handi-Chek
Hair Pin Asst CS ZC 110pc
Mfr # DISP-BPXZ110
Zoro # G900443737
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Carbon Steel
- Contains BPXZ-2307 (10); BPXZ-2306 (10); BPXZ-2303 (10); BPXZ-2301 (10); BPXZ-2311 (10); BPXZ-2308 (10); BPXZ-2305 (10); BPXZ-2304 (10); BPXZ-2302 (10); BPXZ-2309 (10); BPXZ-2310 (10)
- Product Type Pins Assortment
- Number of pieces 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi-Chek
- MFR # DISP-BPXZ110
- Zoro # G900443737
- Country of Origin United States
- Category Pin Assortments
Dimensions
Number of different sizes | 11 |
Details
Item | Hair Pin Assortment |
System of Measurement | Inch |
Material | Carbon Steel |
Contains | BPXZ-2307 (10); BPXZ-2306 (10); BPXZ-2303 (10); BPXZ-2301 (10); BPXZ-2311 (10); BPXZ-2308 (10); BPXZ-2305 (10); BPXZ-2304 (10); BPXZ-2302 (10); BPXZ-2309 (10); BPXZ-2310 (10) |
Product Type | Pins Assortment |
Number of pieces | 110 |
Description
Assortments-External Hair Pins. Hair Pin Asst CS ZC 110pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 7/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54726)
- ZORO SELECT Wood Screw, #6, 1-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.013.0175)
- ZORO SELECT Fully Threaded Rod, #4, 3 ft, Steel, Grade 2, Plain Finish (44220)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M10 , 18-8 Stainless Steel 100 PK (55155)
- HANDI-CHEK Bridge Pin Asst CS ZC 74pc (DISP-BP074)
- HANDI-CHEK Hair Pin Asst CS ZC 276pc (DISP-BPXZ276)
- HANDI-CHEK Bridge Pin Asst CS ZC 130pc (DISP-BP130)
- HANDI-CHEK Metric Spring Pin Assort 375pc (DISP-SPM375)
- HANDI-CHEK Clevis Pin Asst CS ZC 50pc (DISP-CLP050)
- HANDI-CHEK Cotter Pin Asst SS PL 1200pc (DISP-CPS1200)
- ZORO SELECT Hairpin Cotter Asst, Zinc, 50 Pcs, 5 Sizes (WWG-DISPBP50)
- Handi-Chek Pin Assortments