Shop All Retaining Ring Assortments
Handi-Chek
External Retaining Ring Assortment, Stainless Steel, Plain Finish, 280 Pieces
Mfr # DISP-DE280SS
Zoro # G100444022
product price: $96.19
/ea
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Material Stainless Steel
- Number of pieces 280
- Finish Plain
- Number of Sizes 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi-Chek
- MFR # DISP-DE280SS
- Zoro # G100444022
- Country of Origin United States
- Category Retaining Ring Assortments
Dimensions
Number of Sizes | 11 |
Details
Item | Retaining Ring Assortment |
Type | External |
Number of Pieces | 280 |
Material | Stainless Steel |
Number of pieces | 280 |
Finish | Plain |
System of Measurement | Metric |
Includes | (30) DE-070-SS; (30) DE-032-SS; (20) DE-023-SS; (20) DE-019-SS; (30) DE-050-SS; (30) DE-040-SS; (30) DE-080-SS; (20) DE-090-SS; (20) DE-100-SS; (30) DE-060-SS; (20) DE-015-SS; 7 in x 3 in x 1.5 in Divided Stacking Box |
Description
Assortments-Stamped Retaining Rings. E-Clip Asst SS PL Metric 280pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L, 50 PK (M55010.080.0070)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 3 1/2 in, Steel, Black Oxide, 2 PK (40705)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 70 mm Bore Dia. (DHO-70ST PA)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 25 PK (U38206.056.0001)
- HANDI-CHEK External Retaining Ring Assortment, Stainless Steel, Plain Finish, 50 Pieces, 9 Sizes (DISP-E50SS)
- ZORO SELECT External Retaining Ring Assortment, Carbon Steel, Phosphate Finish, 240 Pieces, 12 Sizes (RCDE2.319STPA)
- PRECISION BRAND External Retaining Ring Assortment, Spring Steel, 300 Pieces, 12 Sizes (12900)
- ONDRIVES.US Retaining Ring & Spacers Set, 3/8 (GSR3750-PK)
- ZORO SELECT External Retaining Ring Assortment, Steel, Phosphate Finish, 12 Sizes (RCX25125STPA)
- ROTOR CLIP External Retaining Ring Assortment, Stainless Steel, Plain Finish, 9 Sizes (DISP-E100SS)
- A & I PRODUCTS External Retaining Ring Assortment, 300 Pieces, 12 Sizes (A-B1SB7)
- Handi-Chek Retaining Ring Assortments