Shop All Pin Assortments
Handi-Chek
Cotter Pin Asst SS PL 1200pc
Mfr # DISP-CPS1200
Zoro # G900398341
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Contains CPS-062-0500 (200); CPS-062-1000 (150); CPS-093-0750 (250); CPS-093-1000 (200); CPS-093-1500 (125); CPS-125-1000 (100); CPS-125-1500 (75); CPS-125-2000 (65); CPS-156-2000 (20); CPS-187-2000 (15)
- Product Type Pins Assortment
- Number of different sizes 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi-Chek
- MFR # DISP-CPS1200
- Zoro # G900398341
- Country of Origin United States
- Category Pin Assortments
Dimensions
Number of different sizes | 10 |
Details
Item | Cotter Pins Assortments |
System of Measurement | Inch |
Material | Stainless Steel |
Contains | CPS-062-0500 (200); CPS-062-1000 (150); CPS-093-0750 (250); CPS-093-1000 (200); CPS-093-1500 (125); CPS-125-1000 (100); CPS-125-1500 (75); CPS-125-2000 (65); CPS-156-2000 (20); CPS-187-2000 (15) |
Product Type | Pins Assortment |
Number of pieces | 1200 |
Description
Assortments-Cotter Pins. Cotter Pin Asst SS PL 1200pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated (STB2-37300)
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 110 mm, Steel, Black Oxide, 2 PK (60406)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 1 in L, Steel, Plain Finish, 25 PK (U08360.031.0100)
- MIDWEST FASTENER Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 130 mm L, 2 PK (39241)
- HANDI-CHEK Hair Pin Asst CS ZC 276pc (DISP-BPXZ276)
- HANDI-CHEK Bridge Pin Asst CS ZC 130pc (DISP-BP130)
- HANDI-CHEK Cotter Pin Asst SS PL 550pc Handi-Chek (DISP-CPS550HC)
- HANDI-CHEK Cotter Pin Asst CS ZC 420pc (DISP-CP420)
- HANDI-CHEK Spring Pin ZC Assort 204pc (DISP-SP204)
- HANDI-CHEK Metric Spring Pin Assort 375pc (DISP-SPM375)
- ZORO SELECT Taper Pin Asst, Std, Stl, 120 Pcs, 15 Sizes (TPKIT15120)
- Handi-Chek Pin Assortments