Shop All Pin Assortments
Handi-Chek
Cotter Pin Asst SS PL 100pc
Mfr # DISP-CPS100
Zoro # G200398331
original price:
$38.11
8% off
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Number of different sizes 14
- Material Stainless Steel
- Number of pieces 100
- Product Type Pins Assortment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Handi-Chek
- MFR # DISP-CPS100
- Zoro # G200398331
- Country of Origin United States
- Category Pin Assortments
Dimensions
Number of different sizes | 14 |
Details
Item | Cotter Pins Assortments |
System of Measurement | Inch |
Material | Stainless Steel |
Number of pieces | 100 |
Product Type | Pins Assortment |
Contains | 5.25" x 3.25" x 1.5" Hanging Box |
Description
Assortments-Cotter Pins. Cotter Pin Asst SS PL 100pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 8 PK (39684)
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 5 PK (U51000.100.0300)
- ZORO SELECT M4-0.70 x 12 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0012)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 2 in, Black Phosphate Steel Pan Head Torx Drive, 500 PK (494761)
- HANDI-CHEK Spring Pin ZC Assort 204pc (DISP-SP204)
- HANDI-CHEK Metric Spring Pin Assort 375pc (DISP-SPM375)
- HANDI-CHEK Cotter Pin Asst CS ZC 420pc (DISP-CP420)
- HANDI-CHEK Clevis Pin Asst CS ZC 50pc (DISP-CLP050)
- HANDI-CHEK Bridge Pin Asst CS ZC 74pc (DISP-BP074)
- HANDI-CHEK Bridge Pin Asst SS PL 50pc (DISP-BPS050)
- Handi-Chek Pin Assortments