Shop All Pin Assortments
Handi-Chek
Cotter Pin Asst CS ZC 420pc
Mfr # DISP-CP420
Zoro # G400398315
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Number of different sizes 6
- Material Carbon Steel
- Product Type Pins Assortment
- Number of pieces 420
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi-Chek
- MFR # DISP-CP420
- Zoro # G400398315
- Country of Origin China
- Category Pin Assortments
Dimensions
Number of different sizes | 6 |
Details
Item | Cotter Pins Assortments |
System of Measurement | Inch |
Material | Carbon Steel |
Product Type | Pins Assortment |
Number of pieces | 420 |
Contains | CP-062-1000 (100); CP-093-1000 (100); CP-125-1000 (100); CP-125-1500 (60); CP-156-1500 (40); CP-187-2000 (20) |
Description
Assortments-Cotter Pins. Cotter Pin Asst CS ZC 420pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tamper-Resistant Shoulder Screw, #10-24 Thr Sz, 5/8 in Thr Lg, 1/4 in Shoulder Lg (5MA47)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/8"-18 Int Thrd Sz, Carbon Steel, 5 PK (329-10F)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (25C37KFC)
- ZORO SELECT #0-80 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51041.006.0025)
- HANDI-CHEK Clevis Pin Asst CS ZC 50pc (DISP-CLP050)
- HANDI-CHEK Cotter Pin Asst SS PL 1200pc (DISP-CPS1200)
- HANDI-CHEK Metric Spring Pin Assort 375pc (DISP-SPM375)
- HANDI-CHEK Hair Pin Asst CS ZC 276pc (DISP-BPXZ276)
- HANDI-CHEK Bridge Pin Asst CS ZC 130pc (DISP-BP130)
- HANDI-CHEK Cotter Pin Asst SS PL 100pc (DISP-CPS100)
- ZORO SELECT Pin Assortment, Low Carbon Steel, 2306 pcs (CPS1PJC6GR)
- Handi-Chek Pin Assortments