Shop All Pin Assortments
Handi-Chek
Cotter Pin Asst CS ZC 1200pc
Mfr # DISP-CP1200
Zoro # G400398322
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Number of different sizes 10
- Material Carbon Steel
- Product Type Pins Assortment
- Number of pieces 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi-Chek
- MFR # DISP-CP1200
- Zoro # G400398322
- Country of Origin United States
- Category Pin Assortments
Dimensions
Number of different sizes | 10 |
Details
Item | Cotter Pins Assortments |
System of Measurement | Inch |
Material | Carbon Steel |
Product Type | Pins Assortment |
Number of pieces | 1200 |
Contains | CP-062-0500 (200); CP-062-1000 (150); CP-093-0750 (250); CP-093-1000 (200); CP-093-1500 (125); CP-125-1000 (100); CP-125-1500 (75); CP-125-2000 (65); CP-156-2000 (20); CP-187-2000 (15) |
Description
Assortments-Cotter Pins. Cotter Pin Asst CS ZC 1200pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, #8, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBD4)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (U08210.025.0200)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (U01210.031.0150)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-1/2 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK (CRP052403GR)
- HANDI-CHEK Cotter Pin Asst SS PL 1200pc (DISP-CPS1200)
- HANDI-CHEK Metric Spring Pin Assort 375pc (DISP-SPM375)
- HANDI-CHEK Cotter Pin Asst CS ZC 420pc (DISP-CP420)
- HANDI-CHEK Cotter Pin Asst SS PL 550pc Handi-Chek (DISP-CPS550HC)
- HANDI-CHEK Bridge Pin Asst CS ZC 74pc (DISP-BP074)
- HANDI-CHEK Clevis Pin Asst CS ZC 50pc (DISP-CLP050)
- ZORO SELECT Pin Assortment, 20 Sizes, 1100 pcs. (JBDL20HPIN)
- Handi-Chek Pin Assortments