Shop All Pin Assortments
Handi-Chek
Coiled Spring Pin Assort 204pc
Mfr # DISP-SPC204
Zoro # G300398378
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Number of different sizes 15
- Product Type Pins Assortment
- Number of pieces 204
- Contains 8" x 4.5" x 1.5" Divided Hanging Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi-Chek
- MFR # DISP-SPC204
- Zoro # G300398378
- Country of Origin United States
- Category Pin Assortments
Dimensions
Number of different sizes | 15 |
Details
Item | Coiled Spring Pin Assortment |
System of Measurement | Inch |
Product Type | Pins Assortment |
Number of pieces | 204 |
Contains | 8" x 4.5" x 1.5" Divided Hanging Box |
Description
Assortments-Coiled Pins. Coiled Spring Pin Assort 204pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 1/2 x 1/2" Dowel Pins/Alloy Steel/Bright Finish , 50PK (PINDOW040004P)
- SENCO Staples, 18 ga, Medium Crown, 1-1/4 in Leg L, Steel (L15BAB)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1-3/8 in, Black, 600 PK (194568)
- RED HEAD Dynabolt Sleeve Anchor, 1/2" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 25 PK (HN-1222)
- HANDI-CHEK Cotter Pin Asst SS PL 1200pc (DISP-CPS1200)
- HANDI-CHEK Metric Spring Pin Assort 375pc (DISP-SPM375)
- HANDI-CHEK Cotter Pin Asst SS PL 550pc Handi-Chek (DISP-CPS550HC)
- HANDI-CHEK Bridge Pin Asst CS ZC 130pc (DISP-BP130)
- HANDI-CHEK Bridge Pin Asst CS ZC 74pc (DISP-BP074)
- HANDI-CHEK Hair Pin Asst CS ZC 276pc (DISP-BPXZ276)
- ITW BEE LEITZKE Clevis Pin Asst, Std, LCS, 120 Pcs, 12 Sizes (WWG-DISP-CLP120PL)
- Handi-Chek Pin Assortments