Shop All Pin Assortments
Handi-Chek
Coiled Spring Pin Assort 125pc
Mfr # DISP-SPC125
Zoro # G000398418
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Number of different sizes 14
- Material Chrome Stainless Steel
- Number of pieces 125
- Product Type Pins Assortment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi-Chek
- MFR # DISP-SPC125
- Zoro # G000398418
- Country of Origin United States
- Category Pin Assortments
Dimensions
Number of different sizes | 14 |
Details
Item | Coiled Spring Pin Assortment |
System of Measurement | Inch |
Material | Chrome Stainless Steel |
Number of pieces | 125 |
Product Type | Pins Assortment |
Fastener Finish | Plain |
Contains | 7" x 3" x 1.5" Divided Stacking Box |
Washer Basic Material | Carbon Steel |
Description
Assortments-Coiled Pins. Coiled Spring Pin Assort 125pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish, 9 ga (16HGSTPDBK)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 75 PK (77472)
- ZORO SELECT Push-In Rivet, Dome Head, 0.34375 in Dia., 3/4 in L, Nylon Body, 50 PK (5RKL9)
- ZORO SELECT Serrated Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 9/64 in Ht, 100 PK (3HDX2)
- HANDI-CHEK Clevis Pin Asst CS ZC 50pc (DISP-CLP050)
- HANDI-CHEK Bridge Pin Asst CS ZC 130pc (DISP-BP130)
- HANDI-CHEK Bridge Pin Asst CS ZC 74pc (DISP-BP074)
- HANDI-CHEK Bridge Pin Asst SS PL 50pc (DISP-BPS050)
- HANDI-CHEK Cotter Pin Asst CS ZC 420pc (DISP-CP420)
- HANDI-CHEK Spring Pin ZC Assort 204pc (DISP-SP204)
- G.L. HUYETT Spring Pin, ZC Assort, 500pcs. (DISP-SP500)
- Handi-Chek Pin Assortments