Shop All Pin Assortments
Handi-Chek
Clevis Pin Asst CS PL 120pc
Mfr # DISP-CLP120PL
Zoro # G000010198
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Number of different sizes 12
- Material Carbon Steel
- Product Type Pins Assortment
- Number of pieces 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi-Chek
- MFR # DISP-CLP120PL
- Zoro # G000010198
- Country of Origin United States
- Category Pin Assortments
Dimensions
Number of different sizes | 12 |
Details
Item | Clevis Pin Assortment |
System of Measurement | Inch |
Material | Carbon Steel |
Product Type | Pins Assortment |
Number of pieces | 120 |
Contains | CLP-0187-0500/B (10); CLP-0187-0750/B (10); CLP-0187-1000/B (10); CLP-0187-1250/B (10); CLP-0250-0750/B (10); CLP-0250-1000/B (10); CLP-0250-1250/B (10); CLP-0250-1500/B (10); CLP-0375-1000/B (10); CLP-0375-1250/B (10); CLP-0375-1500/B (10); CLP-0375-2000 |
Description
Assortments-Clevis Pins. Clevis Pin Asst CS PL 120pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Wing/Spade, Zinc Plated Iron, 13 mm Head Ht, 50 mm Lg (WS6S050500-001P1)
- USA INDUSTRIALS 1/2"-13 Socket Head Cap Screw, Passivated 316 Stainless Steel, 2-1/2 in Length (ZSCRW-135)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Carbon Steel (WWG360375037512)
- PRECISION BRAND Arbor Shim, 0.0150x3/4 ID, Pk10 (25172)
- HANDI-CHEK Cotter Pin Asst SS PL 100pc (DISP-CPS100)
- HANDI-CHEK Bridge Pin Asst CS ZC 74pc (DISP-BP074)
- HANDI-CHEK Cotter Pin Asst SS PL 550pc Handi-Chek (DISP-CPS550HC)
- HANDI-CHEK Cotter Pin Asst CS ZC 420pc (DISP-CP420)
- HANDI-CHEK Bridge Pin Asst SS PL 50pc (DISP-BPS050)
- HANDI-CHEK Cotter Pin Asst SS PL 1200pc (DISP-CPS1200)
- HANDI-CHEK Metric Spring Pin Assort 375pc (DISP-SPM375)
- Handi-Chek Pin Assortments