Shop All Pin Assortments
Handi-Chek
Clevis and Bridge Pin Asst CS PL 74pc
Mfr # DISP-CLP-BP074
Zoro # G000010259
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Number of different sizes 9
- Material Carbon Steel
- Product Type Pins Assortment
- Number of pieces 74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Handi-Chek
- MFR # DISP-CLP-BP074
- Zoro # G000010259
- Country of Origin United States
- Category Pin Assortments
Dimensions
Number of different sizes | 9 |
Details
Item | Clevis and Bridge Pin Assortment |
System of Measurement | Inch |
Material | Carbon Steel |
Product Type | Pins Assortment |
Number of pieces | 74 |
Contains | CLPZ-0250-1500/B (10); CLPZ-0312-1750/B (6); CLPZ-0375-1250/B (6); CLPZ-0375-2000/B (5); CLPZ-0437-2000/B (4); CLPZ-0500-2000/B (3); BP-2103/D (20); BP-2105/D (15); BP-2106/D (5) |
Description
Assortments-Clevis Pins. Clevis and Bridge Pin Asst CS PL 74pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.021.0100)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 6-1/2 in Length, 10 PK (430297-PG)
- E-Z LOK Helical Insert, 5/16/2018 Thrd Sz, Brass, 10 PK (400-5)
- BIG HORN 1000-Piece Pocket-Hole Screw Kit (7 Types) (12615)
- HANDI-CHEK Bridge Pin Asst CS ZC 130pc (DISP-BP130)
- HANDI-CHEK Cotter Pin Asst SS PL 1200pc (DISP-CPS1200)
- HANDI-CHEK Metric Spring Pin Assort 375pc (DISP-SPM375)
- HANDI-CHEK Clevis Pin Asst CS ZC 50pc (DISP-CLP050)
- HANDI-CHEK Cotter Pin Asst SS PL 550pc Handi-Chek (DISP-CPS550HC)
- HANDI-CHEK Cotter Pin Asst CS ZC 420pc (DISP-CP420)
- ITW BEE LEITZKE Hairpin Clip Asst, Zinc, 276 Pcs, 9 Sizes (WWG-DISPBPXZ276)
- Handi-Chek Pin Assortments