Shop All Pin Assortments
Handi-Chek
Bridge Pin Asst CS ZC 74pc
Mfr # DISP-BP074
Zoro # G800398304
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Number of different sizes 8
- Material MB Spring Wire
- Product Type Pins Assortment
- Number of Pieces 74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handi-Chek
- MFR # DISP-BP074
- Zoro # G800398304
- Country of Origin United States
- Category Pin Assortments
Dimensions
Number of different sizes | 8 |
Details
Item | Bridge Pin Assortment |
System of Measurement | Inch |
Material | MB Spring Wire |
Product Type | Pins Assortment |
Number of Pieces | 74 |
Contains | BP-2101/D (10); BPXZ-419/D (10); BP-2103/D (10); BP-2104/D (10); BP-2105/D (10); BP-2107/D (10); BP-2108/D (10); BP-2109 (4) |
Description
Assortments-Bridge Pins. Bridge Pin Asst CS ZC 74pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 100 PK (FHS1XX0316-100P1)
- ITW BRANDS TAPCON Concrete Screw, Flat, 4 in L (24397)
- ZORO SELECT Push-In Rivet, Dome Head, 7 mm Dia., 12 mm L, Nylon Body, 15 PK (1603PK)
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51050.012.0100)
- HANDI-CHEK Clevis Pin Asst CS ZC 50pc (DISP-CLP050)
- HANDI-CHEK Cotter Pin Asst SS PL 1200pc (DISP-CPS1200)
- HANDI-CHEK Bridge Pin Asst SS PL 50pc (DISP-BPS050)
- HANDI-CHEK Spring Pin ZC Assort 204pc (DISP-SP204)
- HANDI-CHEK Bridge Pin Asst CS ZC 130pc (DISP-BP130)
- HANDI-CHEK Metric Spring Pin Assort 375pc (DISP-SPM375)
- HERITAGE Cotter Pin Asst CSZ 1500 pcs. (DISP-CP1500)
- Handi-Chek Pin Assortments