No Product Image Available
Handcare

Vinyl Gloves, Exam Grade, Powder Free, Clear, Size M, 1000PK


product price: $49.55
/pk 1000, $0.05/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

In a world of increasing technological advancements, it's important to have a pair of disposable gloves that won't slow you down. Achieve the delicate grip you need while ensuring your hands stay protected with Diamond Gloves' IF 48 Clear Vinyl Gloves. These non-sterile gloves are the perfect solution for anyone looking for an exam-grade glove with superior tactile sensitivity. Diamond Gloves' IF 48 Clear Vinyl Gloves are the perfect multi-purpose glove for food service, janitorial, and other light industrial uses. The high-quality vinyl of these gloves makes them durable, the smooth texture ensures you can feel every detail, while the beaded cuff prevents them from slipping off. These gloves are also touchscreen-friendly, so you can stay connected even while keeping your hands clean. Loved for their toughness and long-lastingness, Diamond Gloves are a must-have for any worker who wants the best protection possible. These gloves are latex and powder-free, making them perfect for people with allergies. They're also anti-microbial, helping to prevent the spread of harmful microorganisms. The extended length allows for maximum coverage and safety. Clear in color and made of 3.0 to 3.5 mil thick vinyl, these gloves are available in small, medium, large, and extra-large sizes. These gloves are also ambidextrous, so you don't have to think about which goes on which hand. The gloves are packaged 100pcs per box.Buy Diamond Gloves IF 48 Vinyl Disposable Gloves Clear today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.