Shop All Disposable Gloves
Handcare
Latex Powder Free Gloves, Multipurpose, Size L, 1000PK
Mfr # HC-LEWH40LG
Zoro # G312380668
product price: $51.45
/pk 1000, $0.05/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handcare
- MFR # HC-LEWH40LG
- Zoro # G312380668
- UPC # 10196852380999
- Country of Origin China
- Category Disposable Gloves
Description
Looking for a great, affordable alternative to standard powder-free latex gloves? Look no further than our disposable latex gloves! Made from high-quality latex material, these gloves provide a comfortable fit with good wet and dry grip. Our latex gloves are also highly elastic and perfect for use in a variety of settings. Plus, the lack of powder means you don't have to worry about any messy residue.The Best Gloves Are Latex and Powder FreeLatex gloves are less form-fitting, that's why you don't need powder for easy application and removal. The stretchy fit and loose cuff keep the gloves fitted to your hands while you work. Once you're done, they come off easily. The durable and powder-free material also gives you control over objects, so you don't have to worry about dropping them. Plus, this glove's natural color is ideal for applications up-close, because it allows you to see details at work.Features of Our Disposable Latex GlovesOur disposable, powder-free latex gloves are ideal protection for non-medical settings. Where some disposable gloves are flimsy, our gloves are made to give you the best performance every time. Powder-free latex gloves give you the perfect combination of a comfortable fit with a good wet and dry grip. That's thanks to the material--latex has high elasticity and micro-texture. The lack of powder also means you don't have to worry about residue. Powder-free latex is treated with a process called chlorination which makes latex gloves less form-fitting, which means you don't need powder for easy application and removal. Instead, we use a glove with a stretchy fit and a loose cuff to stay fitted to the hand while you work and come off easily once you're done. Each glove box includes 100 gloves per box, available in size small, medium, large, or extra-large. Industries That Count on Our Powder-Free GlovesThese gloves are an outstanding general purpose product made for people who do essential work every day. Industries that rely on our powder-free latex gloves include: General industry non-medicalFood prepCounter tabsDishwashingJanitorialManufacturing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Clip On Breakway Eyglass Cord Blk (214)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-1000)
- ALLEGRO INDUSTRIES Back Support, Nylon, Small (7115-01)
- DUNLOP Men's Steel Rubber Boot Black (861040633)
- HANDCARE Vinyl Exam Gloves, 3-3.5 mil Palm, Powder-Free, L, 1000 PK, Clear (HC-VECL30LG)
- HANDCARE Nitrile Exam Gloves, 4 mil Palm, Powder-Free, L, 1000 PK, Blue (HC-NEBL40LG)
- SHOWA 8005, Disposable Gloves, 8 mil Palm, Nitrile, Powdered, S, 50 PK, Blue (8005S)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, X-Large, 500 PK, Purple (50604)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, L, 100 PK, Blue (SZNGVP9LG1BL)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm , Latex, Powder-Free, M, 100 PK, White (SA650-1002)
- SHOWA 7502PF, Nitrile, Disposable, Biodegradable, 0.06 mm Palm, Nitrile, Powder-Free, 2XL ( 11 ), 180 PK (7502PFXXL)
- Handcare Gloves & Hand Protection