Shop All Disposable Gloves
Handcare
Black Nitrile Gloves, Exam Grade, Powder Free, 6 Mil, Size S, 1000PK
Mfr # HC-NEBK60SM
Zoro # G412380612
product price: $107.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handcare
- MFR # HC-NEBK60SM
- Zoro # G412380612
- UPC # 10195893935045
- Country of Origin China
- Category Disposable Gloves
Description
Looking for powder-free gloves that can go the extra mile on safety, and grip? These gloves are for you. As one of our thicker glove offerings, our 6 mil black nitrile gloves offer even more protection in a high-quality disposable glove, designed for a great fit no matter how many times you apply or remove them. Industrial-Strength Thickness with Unbeatable PerformanceWhen you need gloves that work hard to protect your hands, you need a hardy disposable glove. At 6 mil, these powder-free black gloves give you high-performing nitrile material with extra thickness for heavy-duty performance, whether you're handling heavy machinery or industrial cleaning chemicals. These nitrile gloves have been certified with the rigorous testing standards of the American Society for Testing and Materials. Plus, they're latex-free and powder-free nitrile. That way, you never need to worry about allergic skin reactions. Don't worry, though. With nitrile, you still get the crazy comfortable fit of classic latex, with a stretchy fit and a loose cuff for frequent application and removal while retaining a slip-resistant wet and dry grip. With 1,000 gloves per box, you'll have plenty of 6 mil gloves to carry you through long work days. Oh, and with their clean black color, your team will always look professional while they work. Heavy-Duty, High-Performing Gloves Perfect for Long DaysIndustry leaders count on our gloves for high performance. So let's give your whole team a safety advantage, one glove box at a time. Order your gloves today, or get in touch for a wholesale order.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Deer Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, No Text, W11-3-24HA (W11-3-24HA)
- 2W INTERNATIONAL Freezer Beanie, Black (FB-15)
- BRADY Die Cut Inspection Arrows 0.125 in, PK 25 (DIA-250-RD-PK)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, M, 10" L, PR (SKC2SN-03-M)
- HANDCARE Nitrile Exam Gloves, 4 mil Palm, Powder-Free, L, 1000 PK, Blue (HC-NEBL40LG)
- HANDCARE Vinyl Exam Gloves, 3-3.5 mil Palm, Powder-Free, L, 1000 PK, Clear (HC-VECL30LG)
- VALUGARDS Valugards Latex, Latex Disposable Gloves, Latex, Powdered, L, 1000 PK, White (304750133)
- KIMBERLY-CLARK PROFESSIONAL Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, X-Large, 900 PK, Purple (55084CT)
- OASIS Nitrile Disposable Gloves, Nitrile, XL, 1000 PK (NITRILE-XL-CS)
- ANSELL NeoPro, Disposable Exam Gloves, 5.1 mil Palm, Neoprene, Powder-Free, L, 100 PK, Green (NPG-888-L)
- KIMTECH Kimtech G3, Latex Disposable Gloves, 8.7 mil Palm, Latex, M, 100 PK, Beige (56814)
- Handcare Gloves & Hand Protection