Shop All Disposable Gloves
Handcare
Black Nitrile Gloves, Exam Grade, Powder Free, 4 Mil, Size L, 1000PK
Mfr # HC-NEBK40LG
Zoro # G112380646
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Handcare
- MFR # HC-NEBK40LG
- Zoro # G112380646
- UPC # 20195893904239
- Country of Origin China
- Category Disposable Gloves
Description
When you need a great pair of gloves, you need the right combination of comfort, price, and performance. Our powder free black nitrile gloves have the comfortable design of classic latex with all the allergen-friendly benefits of 4 mil nitrile, and at a price that works for your budget. Features of Our Black Nitrile GlovesNitrile is the ideal disposable glove material for anyone who has to handle hazardous chemicals. They're also a great choice if you need allergen-friendly gloves, since they're latex and powder free. When you buy our powder free nitrile gloves, you get 100 nitrile gloves per box with a 4 mil thickness, which offers just the right amount of protection and grip for most settings. Plus, they're rigorously tested to meet the stringent standards of the American Society for Testing and Materials. And for those in a heavy duty or industrial setting who want disposable gloves that can keep up with the job, powder free black nitrile is our most professional and high-performing choice. Our black nitrile gloves are made in sizes small, medium, large, and extra large XL, so you'll be able to stock the right sizes for your entire team without spending a fortune.Industries That Count On Our GlovesEssential workers in industries all across the country rely on our work gloves to get the job done. These include: Medical settingsHigh-risk settings e.g. first respondersFood processingIndustrial useAutomotiveCleanersPaintersTattoo artistsAnimal carePest controlPost-mortem careThat's because when you buy from us, you get great disposable gloves without the fuss. For us, that means: A quick explanation of essential safety featuresRigorously tested productsNo fine printNo chemistry lessonsIn short? You get great gear you can count on. Trust The Gloves That Industry Leaders Rely OnBut don't take our word for it. Just look at the thousands of returning customers that our brand is proud to support. These include essential workers from all sorts of organizations, from individuals to corporations to government agencies. Our disposable gloves are trusted by industry leaders, such as Johns Hopkins Hospital, Northwestern Hospital, and the Maryland Military Department. We've even been featured in top industry publications such as Forbes, Dentistry, Healthcare Design, and Bupa.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Chemical Resistant Glove, 22 mil, Sz 11, PR (747-11)
- BRADY Letter Label, Character M, PK10 (3010-M)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK100 (TAR134)
- PYRAMEX Value Smooth Nitrile Gloves, 13G Polyester, Size XL, 12PK (GL614XL)
- HANDCARE Vinyl Gloves, Exam Grade, Powder Free, Clear, Size XL, 1000PK (HC-VECL30XL)
- HANDCARE Vinyl Exam Gloves, 3-3.5 mil Palm, Powder-Free, L, 1000 PK, Clear (HC-VECL30LG)
- HANDCARE Nitrile Exam Gloves, 4 mil Palm, Powder-Free, L, 1000 PK, Blue (HC-NEBL40LG)
- HANDCARE Orange Nitrile Gloves, Powder Free, 8 Mil, Size L, 1000PK (HC-NEOR80LG)
- HANDCARE Black Nitrile Gloves, Exam Grade, Powder Free, 6 Mil, 1 Box, Size M, 100PK (HC-NEBK60MD)
- ANSELL TouchNTuff 92-500, Disposable Gloves, 4.7 mil Palm, Nitrile, Powdered, S (7), 100 PK, Green (92-500)
- BDG 99-1-6000B, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 50 PK, Black (99-1-6000B-S)
- Handcare Disposable Gloves