Shop All Disposable Gloves
Hand-E
Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 50 PK, Black
Mfr # HND-82710
Zoro # G404992175
product price: $12.79
/pk 50, $0.26/ea
Sold in multiples of 50 for $639.50
$639.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Small
- Material Nitrile
- Palm Thickness 3 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hand-E
- MFR # HND-82710
- Zoro # G404992175
- UPC # 810068988123
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Glove Size | Small |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 3 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Texture Location | Fingertips |
Description
These disposable gloves are 3 grams thick, highly stretchable, and won't rip or tear easily. Nitrile gloves are the strongest form of rubber gloves, better than plastic, vinyl or latex. These are ideal for home cooking, professional food prep, and professional and industrial use. The fingers have textured tips for a more tactile grip and the thickness offers the best comfort out of a disposable glove! Perfect for use when you need accuracy and control, including beauticians, hair stylists, paint, arts & crafts, handiwork, gardening and more!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (378KMT4PXXL)
- ACCUFORM No Smoking Sign, 24 in H, 36 in W, Plastic, Rectangle, English, MSMK976VP (MSMK976VP)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-6X (10165-31-2-BLK-6X)
- ACCUFORM Danger Label, Asbestos Fibers, 3-1/2x5 in, Dura-Vinyl (LCAW101XVE)
- HAND-E Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 50 PK, Black (HND-82712)
- HAND-E Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (HND-82701)
- MCR SAFETY SensaTouch, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, XL, 1000 PK, Clear (5014XL)
- ISN TOOL WEB Gloveworks Heavy Duty Black Nitrile Gloves Large (AMXGWBN46100)
- KLEEN CHEF Nitrile Disposable Gloves, Nitrile, Powder-Free, XL, 100 PK, Blue (KC-MS-XL-DNG-1BL-Z)
- SAFETY ZONE GNPR-1M, Nitrile Disposable Gloves, 3.7 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (SZNGNPRXL1M)
- BIG TIME PRODUCTS Nitrile Disposable Gloves, Nitrile, M (BTP23901-110)
- Hand-E Disposable Gloves